Shop All Door Closers
Global Door Controls
Commercial Full Cover ADA Door Closer in Aluminum - Sizes 1-4
Mfr # TC611-AL
Zoro # G401860880
product price: $87.85
/ea
Free Shipping & Returns
$87.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metallics
- Finish Aluminium
- Housing Depth 2.75 in
- Housing Height 2.5 in
- Location Type Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TC611-AL
- Zoro # G401860880
- UPC # 704780136224
- Country of Origin China
- Category Door Closers
Dimensions
Housing Depth | 2.75 in |
Housing Height | 2.5 in |
Width | 12 in |
Details
Color | Metallics |
Finish | Aluminium |
Location Type | Commercial |
Type | Door Closer |
Door Handing | Universal |
Material | Steel |
Description
The Global Door Controls TC611 commercial full cover door closer in comes in an aluminum finish and is recommended for use on commercial, architectural and institutional applications. It is fully compliant with opening force requirements for ADA. Fits any door weighing up to 243 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Pocket Lock, 2-1/2" X 2-3/4" Privacy Black (SDL25U19)
- MIDWEST FASTENER 2-1/4" x 2-5/8" x 3/16" Rubber O-Rings 6PK (64863)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 15 (60003FD3)
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile SAMPLE with EnviroStrand PET Fiber Walnut (EB300-748)
- GLOBAL DOOR CONTROLS Heavy Duty Commercial Door Closer in Aluminum - Sizes 1-6 (TC4300-AL)
- GLOBAL DOOR CONTROLS Heavy Duty ADA Commercial Door Closer with Hold Open Cush-N-Stop Arm in Aluminum - Sizes 1-6 (TC4300HOACNS-AL)
- GLOBAL DOOR CONTROLS Commercial Door Closer in Duranodic with Backcheck - Size 3 (TC203-BC-DU)
- GLOBAL DOOR CONTROLS Commercial ADA Grade 1 Door Closer in Duronodic with Adjustable Spring Tension - Sizes 1-4 (TC201ADA-DU)
- GLOBAL DOOR CONTROLS Commercial Full Cover Door Closer in Duranodic with Adjustable Spring Tension - Sizes 2-6 (TC612-DU)
- GLOBAL DOOR CONTROLS Commercial ADA Door Closer in Aluminum with Adjustable Spring Tension - Sizes 1-4 (TC2201ADA-AL)
- LARSON CLOSER STNDRD ADJ BLK (CH1040501)
- Global Door Controls Door Closers & Accessories