Shop All Door Closers
Global Door Controls
Commercial Door Closer with Backcheck in Duranodic - Size 5
Mfr # TC2205-BC-DU
Zoro # G301861062
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Duronotic
- Finish Bronze
- Housing Depth 1.75 in
- Housing Height 3 in
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TC2205-BC-DU
- Zoro # G301861062
- UPC # 704780185093
- Country of Origin China
- Category Door Closers
Dimensions
Housing Depth | 1.75 in |
Housing Height | 3 in |
Width | 9 in |
Details
Color | Duronotic |
Finish | Bronze |
Material | Metal |
Type | Door Closer |
Location Type | Commercial |
Door Handing | Universal |
Description
The Global Door Controls TC2205 commercial door closer comes with a size 5 spring tension and in a sleek Duranodic finish. The closer is recommended for use on all aluminum store front doors, wood or hollow metal commercial applications. It is a versatile utility closer that provides narrow styling. For doors weighing up to 250 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Maglock (M62FB)
- KABA ILCO Key Blank, Brass, Type RO3, 5 Pin, PK10 (1069N-RO3)
- ILCO HY14 Hyundai / Kia PLASTIC Key Head single (ILCO-HY14-P)
- TRIMLITE 26" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (2268pri8402RH10B4916)
- GLOBAL DOOR CONTROLS Commercial ADA Grade 1 Door Closer in Duronodic with Adjustable Spring Tension - Sizes 1-4 (TC201ADA-DU)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Hold Open Arm in Aluminum - Size 3 (TC2203-HO-AL)
- GLOBAL DOOR CONTROLS Heavy Duty Commercial Door Closer in Aluminum - Sizes 1-6 (TC4300-AL)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Backcheck in Aluminum - Size 3 (TC2203-BC-AL)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 2-4 with 105 degree swing (TC7010LP)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Parallel Arm Bracket in Aluminum - Size 3 (TC2203-AL)
- HAGER Hager 5200 Door Closer Heavy Duty Interior and Exterior (149176)
- Global Door Controls Door Closers & Accessories