Shop All Door Closers
Global Door Controls
Commercial Door Closer with Backcheck in Duranodic - Size 4
Mfr # TC2204-BC-DU
Zoro # G201861162
product price: $50.05
/ea
$50.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Duronotic
- Finish Bronze
- Housing Depth 1.75 in
- Housing Height 3 in
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TC2204-BC-DU
- Zoro # G201861162
- UPC # 704780134985
- Country of Origin China
- Category Door Closers
Dimensions
Housing Depth | 1.75 in |
Housing Height | 3 in |
Width | 9 in |
Details
Color | Duronotic |
Finish | Bronze |
Material | Metal |
Location Type | Commercial |
Type | Door Closer |
Door Handing | Universal |
Description
The Global Door Controls TC2204 commercial door closer comes with a 4 spring tension and in a sleek Duranodic finish. The closer is recommended for use on all aluminum store front doors, wood or hollow metal commercial applications. It is a versatile utility closer that provides narrow styling. For doors weighing up to 243 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Manual Hydraulic Yale 3000 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (3501 x690)
- PRIME-LINE Black Push Button Latch with Tie Down (K 5071)
- EZ-FLO EASTMAN Strike Plate, PK2 (57864)
- AMERIMAX HOME PRODUCTS 4' WHT Gutter Cover (85320)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 3 with 90 degree swing (TC7023LP)
- GLOBAL DOOR CONTROLS Light Duty Commercial Grade 3 Door Closer with Parallel Arm Bracket in Aluminum - Size 4 (TC304-PA-AL)
- GLOBAL DOOR CONTROLS Commercial Door Closer in Aluminum with Backcheck - Size 3 (TC203-BC-AL)
- GLOBAL DOOR CONTROLS Residential Hold Open Mini Door Closer in Brown (TC901-HO-BR)
- GLOBAL DOOR CONTROLS Commercial ADA Grade 1 Door Closer in Aluminum with Adjustable Spring Tension - Sizes 1-4 (TC201ADA-AL)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Parallel Arm Bracket in Aluminum - Size 3 (TC2203-AL)
- LAWRENCE Extra Heavy Duty Commercial Door Closer, Surface Mounted, Aluminum (LH8016-AL)
- Global Door Controls Door Closers & Accessories