Shop All Door Closers
Global Door Controls
Commercial Door Closer with Backcheck in Aluminum - Size 5
Mfr # TC2205-BC-AL
Zoro # G801861012
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum
- Finish Silver
- Housing Depth 1.75 in
- Housing Height 3 in
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TC2205-BC-AL
- Zoro # G801861012
- UPC # 704780185086
- Country of Origin China
- Category Door Closers
Dimensions
Housing Depth | 1.75 in |
Housing Height | 3 in |
Width | 9 in |
Details
Color | Aluminum |
Finish | Silver |
Location Type | Commercial |
Type | Door Closer |
Door Handing | Universal |
Material | Metal |
Description
The Global Door Controls TC2205 commercial door closer comes with a size 5 spring tension and in a sleek aluminum finish. The closer is recommended for use on all aluminum store front doors, wood or hollow metal commercial applications. It is a versatile utility closer that provides narrow styling. For doors weighing up to 250 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 192 mm Center-to-Center Brushed Oil Rubbed Bronze Square Boswell Cabinet Pull (177-192DBAC)
- USA INDUSTRIALS Buna-N O-Ring, Dash 134, PK100 (ZUSAH70134)
- ILCO Ilco: Key Blanks, 1041Y-CG17 CHICAGO (41Y 41Y) (ILCO-1041Y-CG17)
- BEA Single Gang Switch, Square, 6in. (10PBS6)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Standard Arm Bracket in Aluminum - Size 4 (TC2204-AL)
- GLOBAL DOOR CONTROLS Commercial ADA Grade 1 Door Closer in Duronodic with Adjustable Spring Tension - Sizes 1-4 (TC2201ADA-DU)
- GLOBAL DOOR CONTROLS Commercial ADA Grade 1 Door Closer in Duronodic with Adjustable Spring Tension - Sizes 1-4 (TC201ADA-DU)
- GLOBAL DOOR CONTROLS Commercial ADA Slim Line Door Closer in Aluminum - Sizes 1-4 (TC411-AL)
- GLOBAL DOOR CONTROLS Commercial Grade 3 Door Closer with Backcheck in Duronodic - Size 3 (TC2203-BC-DU)
- GLOBAL DOOR CONTROLS Parallel Arm - Multi-Size Power Door Closer W/ Delayed Closing Action - Aluminum (DC-70BC-AL)
- ZORO SELECT Manual Hydraulic PDQ 5501 Full Cover Commercial Closer Heavy Duty Interior and Exterior, Silver (5501 BC SCS 689)
- Global Door Controls Door Closers