Shop All Door Closers
Global Door Controls
Commercial Door Closer in Duronotic with Adjustable Spring Tension, Sizes 2-5
Mfr # TC201-DU
Zoro # G908375306
product price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Duronotic
- Finish Bronze
- Housing Depth 1.5 in
- Housing Height 3 in
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TC201-DU
- Zoro # G908375306
- UPC # 704780184898
- Country of Origin China
- Category Door Closers
Dimensions
Housing Depth | 1.5 in |
Housing Height | 3 in |
Width | 9.75 in |
Details
Color | Duronotic |
Finish | Bronze |
Material | Metal |
Location Type | Commercial |
Type | Door Closer |
Door Handing | Universal |
Description
The Global Door Controls TC201 commercial door closer comes in a duronotic finish. It has adjustable spring tension in sizes 2 through 5. The closer recommended for use on all aluminum store front doors, wood or hollow metal commercial applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND ISO D Die Spring, Med Duty, 50mmx254mm (304840D)
- ZORO SELECT Freeze Plug, 1-1/4 In Concave, PK25 (6AJU3)
- STANLEY Stanley Hardware 221002 Screw Hook Zinc .37 x 10 In. (3003258)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 MER 626)
- GLOBAL DOOR CONTROLS Commercial Grade 3 Door Closer with Parallel Arm Bracket in Aluminum - Size 3 (TC2203-PA-AL)
- GLOBAL DOOR CONTROLS Commercial Door Closer in Aluminum with Backcheck - Size 5 (TC205-BC-AL)
- GLOBAL DOOR CONTROLS Commercial Grade 1 Door Closer in Aluminum with Adjustable Spring Tension - Sizes 2-5 (TC201-AL)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Hold Open Arm in Aluminum - Size 3 (TC2203-HO-AL)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 3 with 90 degree swing (TC7023LP)
- GLOBAL DOOR CONTROLS Commercial Grade 3 Door Closer with Backcheck in Aluminum - Size 4 (TC2204-BC-AL)
- NORTON DOOR CONTROLS Low Energy Door Operator, Surface Mount, Push Side, Top Jamb, Double Lever Arm Regular, Aluminum Fin (NOR-6021-689)
- Global Door Controls Door Closers & Accessories