Shop All Door Closers
Global Door Controls
Commercial Door Closer in Aluminum with Backcheck - Size 4
Mfr # TC204-BC-AL
Zoro # G601861250
product price: $67.20
/ea
$67.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum
- Finish Silver
- Housing Depth 1.5 in
- Housing Height 3 in
- Type Door Closer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TC204-BC-AL
- Zoro # G601861250
- UPC # 704780134589
- Country of Origin China
- Category Door Closers
Dimensions
Housing Depth | 1.5 in |
Housing Height | 3 in |
Width | 9.75 in |
Details
Color | Aluminum |
Finish | Silver |
Type | Door Closer |
Material | Metal |
Location Type | Commercial |
Door Handing | Universal |
Description
The Global Door Controls TC204 commercial door closer comes with a size 4 fixed spring tension and an aluminum finish. The closer is recommended for use on aluminum store front doors, wood or hollow metal commercial applications. For doors weighing up to 240 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Roller Door Asmbly 1-1/4 (13180)
- ZORO SELECT Garage Door Bottom, Replacement, L 216 (29520099)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (5080)
- IQ AMERICA WD1040 Wireless Plugin Contemporary Door Chime with Button 2 Melody Door Bell (WD1040)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Parallel Arm Bracket in Aluminum - Size 3 (TC2203-AL)
- GLOBAL DOOR CONTROLS Commercial Door Closer in Duranodic with Backcheck - Size 4 (TC204-BC-DU)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 5 (TC7042LP)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 3 with 90 degree swing (TC7023LP)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 2-4 with 105 degree swing (TC7011LP)
- GLOBAL DOOR CONTROLS Commercial ADA Door Closer in Aluminum - Sizes 1-4 (TC511-AL)
- LCN Manual Hydraulic 4020 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4021-REG LH AL)
- Global Door Controls Door Closers & Accessories