Shop All Door Closers
Global Door Controls
Commercial ADA Slim Line Door Closer in Aluminum - Sizes 1-4
Mfr # TC411-AL
Zoro # G601861274
product price: $84.93
/ea
Free Shipping & Returns
$84.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metallics
- Finish Aluminium
- Housing Depth 3 in
- Housing Height 2.5 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TC411-AL
- Zoro # G601861274
- UPC # 704780185178
- Country of Origin China
- Category Door Closers
Dimensions
Housing Depth | 3 in |
Housing Height | 2.5 in |
Width | 12 in |
Details
Color | Metallics |
Finish | Aluminium |
Location Type | Residential |
Type | Wall Mount Door Hardware |
Material | Aluminum |
Description
Global Series TC411 Door Closers are non-handed and have individual adjustments for sweep speed, latch speed and adjustable back check cushioning. They are tri packed for regular, top jamb or parallel arm installations. They fit 12 in. x 3/4 in. mounting hole pattern and packaged complete with wood and machine screws.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Deadblt Sng Al Sn (99800-123)
- DELTANA Interconnected Lock Gr2, Passage With Claredon Lever Bright Brass (CL308ILC-3)
- PEMKO Door Weatherstrip, Sponge Insert (305CN84)
- REV-A-SHELF Rev-A-Shelf Polymer FullCircle 3Shelf Lazy Susans wDependent Hardware for 38 H Corner Wall Cabinets (6013-18-11-526)
- GLOBAL DOOR CONTROLS Commercial ADA Grade 1 Door Closer in Duronodic with Adjustable Spring Tension - Sizes 1-4 (TC2201ADA-DU)
- GLOBAL DOOR CONTROLS Commercial Grade 3 Door Closer with Backcheck in Duronodic - Size 3 (TC2203-BC-DU)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 3 with 90 degree swing (TC7022LP)
- GLOBAL DOOR CONTROLS Slimline Heavy Duty Commercial Grade 1 Door Closer in Duronodic - Sizes 1-6 (TC4361-DU)
- GLOBAL DOOR CONTROLS Door Closer Barrier Free Spring Adjustment From Size 1 to 4 in Duranodic (DC-90BFBC-DU)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Backcheck in Duranodic - Size 4 (TC2204-BC-DU)
- LCN Manual Hydraulic 9130 Series Electromechanical Benchmark Operators Door Operator Heavy Duty (9131-STD ANCLR)
- Global Door Controls Door Closers & Accessories