Commercial ADA Grade 1 Door Closer in Duronodic with Adjustable Spring Tension - Sizes 1-4
Mfr # TC2201ADA-DU
Zoro # G101861354
Key Features
- Color Duronotic
- Finish Bronze
- Housing Depth 1.5 in
- Housing Height 3 in
- Location Type Commercial
Product Information
- Brand Global Door Controls
- MFR # TC2201ADA-DU
- Zoro # G101861354
- UPC # 704780134831
- Country of Origin China
- Category Door Closers
Dimensions
Housing Depth | 1.5 in |
Housing Height | 3 in |
Width | 9.75 in |
Details
Color | Duronotic |
Finish | Bronze |
Location Type | Commercial |
Material | Metal |
Type | Door Closer |
Door Handing | Universal |
Description
The Global Door Controls TC2200 series are considered as the most economically priced streamline closers. This series meets the performance standards of Grade 1 and ADA compliant door closers. Items are highly recommended for commercial applications. This type of door closers has variant functional utility to accomodate the requirements of any field installation. They're constructed from solid aluminum for more durability. Moreover, the spring tension is adjustable and comes in sizes 2-5. Items are available in two finsihes : Aluminum and Duronodic. They carry a 10 year warranty to be the guarantee for our clients.
- •Heavy-duty aluminum construction with adjustable spring tension
- •Adjustable control sweep and latch closing speeds
- •Meets the performance standards Grade 1, ANSI BHMA A156.4
- •Recommended for interior doors requiring less than 5 lbs. of opening force and exterior doors requiring less than 8.5 lbs.
- •Made from aluminum alloy body
- •Comes non-handed / reversible therefore it can be installed on a left hand or a right hand door
- •Supplied with both wood and machine screws
- •Fits with doors weighing up to 243 lbs.
- •Packed for standard and top jamb mounting
- •Includes three independent valves control sweep, latch closing speeds and backcheck
- •Adjustable backcheck speed
- •Duronodic finish
- •CTC Hole Pattern: 7-3/8 in. x 3/4 in.
- •Body length : 8-1/8 in.
- •UL listed R7483
- •ADA compliant
- •10 year warranty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE SLIDING DR HNGRS 1/8""2PK (N344-853)
- BEST Key Blank, BEST Lock, Standard, TE Keyway (1A1TE1KS208KS800)
- DON-JO Classic Wrap Around for Cylindrical Door Locks with 2-3/4" Backset and 1-3/4" Door (CW4PB)
- J.W. WINCO GN749-G 3/8-A Threaded Plug, NBR Seal (749-G3/8-A)
- GLOBAL DOOR CONTROLS Slimline Heavy Duty Commercial Grade 1 Door Closer in Duronodic - Sizes 1-6 (TC4361-DU)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Backcheck in Duranodic - Size 4 (TC2204-BC-DU)
- GLOBAL DOOR CONTROLS Commercial ADA Door Closer In Alum W/ Adjstbl Spring Tension Sizes 1-4 w/Cover, PAB and Thru Bolts (TC2201-ADA-PACOVSXN-AL)
- GLOBAL DOOR CONTROLS Commercial Full Cover ADA Door Closer in Aluminum - Sizes 1-4 (TC611-AL)
- GLOBAL DOOR CONTROLS Commercial Door Closer in Aluminum in Duranodic Finish Size 3 (TC2203-DU)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Standard Arm Bracket in Aluminum - Size 4 (TC2204-AL)
- CORBIN RUSSWIN Surface Door Closer, Hold Open Parallel Arm, Size 1-6, Sprayed Bronze (DC6210 A1 690 M54)
- Global Door Controls Door Closers