Shop All Door Closers
Global Door Controls
Commercial ADA Grade 1 Door Closer in Duronodic with Adjustable Spring Tension - Sizes 1-4
Mfr # TC201ADA-DU
Zoro # G201860899
product price: $77.38
/ea
Free Shipping & Returns
$77.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Duronotic
- Finish Browns / Tans
- Housing Depth 1.5 in
- Housing Height 3 in
- Type Door Closer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TC201ADA-DU
- Zoro # G201860899
- UPC # 704780134374
- Country of Origin China
- Category Door Closers
Dimensions
Housing Depth | 1.5 in |
Housing Height | 3 in |
Width | 9.75 in |
Details
Color | Duronotic |
Finish | Browns / Tans |
Type | Door Closer |
Door Handing | Universal |
Location Type | Commercial |
Material | Metal |
Description
The Global Door Controls TC201ADA series are the most versatile closer, able to accommodate the requirements of any field application. This series meets the performance standards of Grade 1 and ADA compliant door closers. Items are highly recommended for commercial applications. They're made from solid aluminum for more longevity. Moreover, the spring tension is adjustable and comes in sizes 1-4. Items are available in two finishes : Aluminum and Duronodic. They carry a 25 year warranty to be the guarantee for our clients.
- •Heavy-duty aluminum construction with adjustable spring tension
- •Adjustable control sweep and latch closing speeds
- •Meets the performance standards Grade 1, ANSI BHMA A156.4
- •Recommended for interior doors requiring less than 5 lbs. of opening force and exterior doors requiring less than 8.5 lbs.
- •Made from aluminum alloy body
- •Comes non-handed / reversible therefore it can be installed on a left hand or a right hand door
- •Supplied with both wood and machine screws
- •Fits with doors weighing up to 243 lbs.
- •Packed for standard and top jamb mounting
- •Includes three independent valves control sweep, latch closing speeds and backcheck
- •Adjustable backcheck speed
- •Duronodic finish
- •Conforms to handicap code requirements
- •CTC Hole Pattern: 9-1/16 in. x 3/4 in.
- •Body length : 9-7/8 in.
- •UL listed R7483
- •ADA compliant
- •25 year warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 902, Viton, 0.06 In., PK25 (1CRX6)
- NATIONAL MFG/SPECTRUM BRANDS HHI 534 Zinc Door Pull (N116-855)
- TRIMLITE Flush Door 36" x 80", Primed White (3068FSCPHBLH10B4916)
- BEST Lever Lockset, Mechanical, Passage, Grd. 2 (7KC30N15DS3613)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 4 with 105 degree swing (TC7030LP)
- GLOBAL DOOR CONTROLS Residential Hold Open Mini Door Closer in Brown (TC901-HO-BR)
- GLOBAL DOOR CONTROLS Heavy Duty Commercial ADA Grade 1 Door Closer with Hold Open Cush-N-Stop Arm in Duronodic - Sizes 1-6 (TC4300HOACNS-DU)
- GLOBAL DOOR CONTROLS Commercial ADA Door Closer in Aluminum - Sizes 1-4 (TC511-AL)
- GLOBAL DOOR CONTROLS Light Duty Commercial Grade 3 Door Closer with Parallel Arm Bracket in Aluminum - Size 4 (TC304-PA-AL)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 4 with 90 degree swing (TC7031LP)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-H BRASS)
- Global Door Controls Door Closers & Accessories