Shop All Door Closers
Global Door Controls
Commercial ADA Door Closer in Aluminum - Sizes 1-4
Mfr # TC511-AL
Zoro # G101861118
product price: $84.93
/ea
Free Shipping & Returns
$84.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum
- Finish Silver
- Housing Depth 3.5 in
- Housing Height 2.25 in
- Location Type Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TC511-AL
- Zoro # G101861118
- UPC # 704780135838
- Country of Origin China
- Category Door Closers
Dimensions
Housing Depth | 3.5 in |
Housing Height | 2.25 in |
Width | 12.25 in |
Details
Color | Aluminum |
Finish | Silver |
Location Type | Commercial |
Door Handing | Universal |
Type | Door Closer |
Material | Metal |
Description
Grade 1 Heavy Duty Commercial Door Closer. This closer has a full selection of accessories to accommodate the requirements of any door application. Fully compliant with opening force requirements for ADA and ANSI/BHMA standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPUS Olympus: T-BOLT LOCK 26D, NATL KA915 (OLY-T37-26D-915)
- JOHNSON HARDWARE Johnson Hardware 2027SD-1 Pocket Door Part Set (2027SD-1)
- X1 TOOLS R-07 O-Ring ID: 10 mm, CS: 2.5 mm, OD: 15 mm 50 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0007x50)
- PRIMELINE TOOLS 7/16 in., Bi-Fold Door Top Pivot and Guide Set (1 Set) (N 7265)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Backcheck in Aluminum with Cover, Parallel Arm, and Thru Bolts, Size 4 (TC2204-BC-COVPASXN-AL)
- GLOBAL DOOR CONTROLS Commercial ADA Grade 1 Door Closer in Aluminum with Adjustable Spring Tension - Sizes 1-4 (TC201ADA-AL)
- GLOBAL DOOR CONTROLS Commercial Door Closer in Aluminum with Backcheck - Size 4 (TC204-BC-AL)
- GLOBAL DOOR CONTROLS Commercial Full Cover Door Closer in Duranodic with Adjustable Spring Tension - Sizes 2-6 (TC612-DU)
- GLOBAL DOOR CONTROLS Commercial Door Closer in Aluminum - Size 5 (TC2205-AL)
- GLOBAL DOOR CONTROLS Slimline Heavy Duty Commercial Grade 1 Door Closer in Aluminum - Sizes 1-6 (TC4361-AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-REG AL)
- Global Door Controls Door Closers