Shop All Privacy Door Handles
Global Door Controls
Brushed Chrome Residential Privacy Bed/Bath Door Lever
Mfr # GLS40SFRA-626
Zoro # G501861176
product price: $20.09
/ea
$20.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Location Type Residential
- Lock Type Locksets
- Finish Chrome
- Color Brushed Chrome
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # GLS40SFRA-626
- Zoro # G501861176
- UPC # 704780128588
- Country of Origin China
- Category Privacy Door Handles
Dimensions
Width | 5 in |
Height | 2.56 in |
Details
Location Type | Residential |
Lock Type | Locksets |
Finish | Chrome |
Color | Brushed Chrome |
Material | Steel |
Description
This model of the Global Door Controls residential Franklin style privacy lever comes in a brushed chrome finish to bring style and sophistication to any range of home decor styles. The knob exceeds ANSI and BHMA standards for Grade 3 residential applications. This lever is great for interior bed and bath applications where privacy is required. The lever is locked or unlocked by turn button inside. The lever portion on the outside portion of the door can be unlocked by an emergency key. With easy installation and classic styling, this item is a great fit for traditional or contemporary homes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 10 Ft (1350)
- HICKORY HARDWARE Knob 1-1/8 Inch X 1-5/16 Inch (P3430-VB)
- STRYBUC 3/16in Gray Vinyl Weatherstrip (900-15702)
- ELEMENTS BY HARDWARE RESOURCES 3" Center-to-Center Matte Black Square Hadly Cabinet Pull (449-3MB)
- GLOBAL DOOR CONTROLS Std Dty Brushed Chrome Commercial Cylindrical Privacy Bed/Bath Door Handle W/ Lock & Clutch (GAL-1140L-626-M)
- GLOBAL DOOR CONTROLS Empire Style Commercial Privacy Lever (GLC-5140L-626)
- GLOBAL DOOR CONTROLS Eiffel Style Commercial Privacy Bed/Bath Door Lever (GAL-1140L-R-626)
- WESLOCK New Haven Privacy Lock ADJ Latch and Full Lip Strike Satin Nickel (00210XNXNFR20)
- SCHLAGE Cylindrical Lock, ALX40 BRW 622 (ALX40 BRW 622)
- SCHLAGE RESIDENTIAL Lever Lockset, Black Powder Coat, Privacy (F40 LAT 622)
- YALE Lever Lockset, Mechanical, Privacy, Grade 2 (AU5302LN x 626 x YMS)
- Global Door Controls Door Locks and Deadbolts