Shop All Passage Door Handles
Global Door Controls
Brushed Chrome Residential Passage Hall/Closet Door Lever
Mfr # GLS10SFRA-626
Zoro # G501860643
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Location Type Residential
- Finish Chrome
- Color Brushed Chrome
- Width 5 in
- Type Locksets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # GLS10SFRA-626
- Zoro # G501860643
- UPC # 704780127895
- Country of Origin China
- Category Passage Door Handles
Dimensions
Width | 5 in |
Height | 2.563 in |
Depth | 6.5 in |
Details
Location Type | Residential |
Finish | Chrome |
Color | Brushed Chrome |
Type | Locksets |
Net Weight | 1.4 |
Material | Stainless Steel |
Description
Add a touch of style to your home with this Global Door Controls Residential Passage Franklin style passage lever. It has a brushed chrome finish. The lever exceeds ANSI and BHMA standards for Grade 3 residential applications. Since there is no locking mechanism, the knob is best utilized when functioning on a hall or closet door. With the easy installation and classic styling, this item is a great fit for traditional or contemporary homes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Electromagnetic Lock, SerieVM600, ULListed (V2M600)
- GENERAL TOOLS MFG Multi Grommet Tool Kit (81264)
- LAMP 1-39/64" W x 1-49/64" H polished Torque Hinge (HG-ITS25)
- KEY-BAK Key Carrier, Clip Fits 2 In Belts, Holders (0308-704)
- GLOBAL DOOR CONTROLS Eiffel Style Commercial Passage Hall/Closet Door Lever (GAL-1110L-R-626)
- GLOBAL DOOR CONTROLS Empire Style Commercial Passage Hall/Closet Door Lever (GLC-5110L-626)
- GLOBAL DOOR CONTROLS Brushed Chrome Pisa Style Commercial Passage Lever Set (GAL-1110P-626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (CL3310 NZD 10B)
- SCHLAGE COMMERCIAL Satin Chrome Passage S10NEP626 (S10NEP626)
- SAPPHIRE Related Collection Modern Polished Chrome Grade 3 Passage Hall/Closet Door Handle (LS-REL10-US26)
- SAPPHIRE Contra Collection Modern Satin Brass Passage Hall/Closet Door Handle (LS-CON10-US4)
- Global Door Controls Door Locks and Deadbolts