Shop All Keyed Entry Door Handles
Global Door Controls
Brushed Chrome Residential Keyed Entry Door Lever
Mfr # GLS53PDFRA-626
Zoro # G901861134
product price: $23.80
/ea
$23.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Locksets
- Finish Chrome
- Location Type Residential
- Color Brushed Chrome
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # GLS53PDFRA-626
- Zoro # G901861134
- UPC # 704780128779
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Height | 2.563 in |
Width | 2.5 in |
Details
Type | Locksets |
Finish | Chrome |
Location Type | Residential |
Color | Brushed Chrome |
Material | Steel |
Weight | 1.55 |
Description
This model of the Global Door Controls residential Franklin style entry lever comes in a brushed chrome finish to bring style and sophistication to any range of home decor styles. The knob exceeds ANSI and BHMA standards for Grade 3 residential applications. The lever can be locked or unlocked by key on the outside, or turn button on the inside. With the easy installation and classic styling this item is a great fit for traditional or contemporary homes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND O Rings, 300 Pc, Assortment (12930)
- ZORO SELECT Cam Latch, Keyed, Black Powder Coated, Adjustable: NO (4RRE2)
- LCN Manual LCN 2030 Door Closer Heavy Duty Interior and Exterior (2034STDALRH)
- KEY SYSTEMS Silver, 10 PK (279)
- GLOBAL DOOR CONTROLS Std Dty Brushed Chrome Commercial Cylindrical Classroom Door Handle W/ Lock and Clutch (GAL-1170P-626)
- GLOBAL DOOR CONTROLS Std Dty Brushed Chrome Commercial Entry Door Handle W/ Lock, Clutch Function & IC Core (GAL-1151L-IC626)
- GLOBAL DOOR CONTROLS Brushed Chrome Pisa Style Commercial Storeroom Lever Set (GAL-1180P-626)
- GLOBAL DOOR CONTROLS GLC Series Brushed Chrome Grade 3 Commercial/Residential Storeroom Door Handle with Lock (GLC-5180L-626)
- GLOBAL DOOR CONTROLS Empire Style Commercial Keyed Entry Door Lever (GLC-5151L-626)
- GLOBAL DOOR CONTROLS Eiffel Style Commercial Storeroom Lever (GAL-1180L-R-626)
- SCHLAGE Storeroom Mortise Lock, Lock Body Only (L9080LB RH 134)
- Global Door Controls Door Lever Locksets