Shop All Passage Door Handles
Global Door Controls
Brushed Chrome Pisa Style Commercial Passage Lever Set
Mfr # GAL-1140P-626
Zoro # G601860840
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Location Type Commercial
- Finish Chrome
- Color Brushed Chrome
- Width 3 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # GAL-1140P-626
- Zoro # G601860840
- UPC # 704780173267
- Country of Origin China
- Category Passage Door Handles
Dimensions
Width | 3 in |
Height | 7 in |
Depth | 4 in |
Details
Location Type | Commercial |
Finish | Chrome |
Color | Brushed Chrome |
Material | Steel |
Type | Locksets |
Net Weight | 3.2 |
Description
The Global Commercial Grade Pisa Passage Lever set is a cylindrical lever set that is designed for use on all heavy duty residential and standard to heavy duty grade 2 commercial applications. This Passage lever set is for interior door applications that latch by lever on either side. Both levers are always unlocked. With the smooth curves of the Pisa lever design and finished in a clean Brushed Chrome finish, this lever is sure to complete you commercial applications. This lever set features a freewheeling clutch mechanism that insures longevity and security. Global's goal is to provide innovative, durable, high quality products at exceptional value for your security and peace of mind. Let Global be your choice for door hardware.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Child Safe Sash Lock and Keeper, 1-3/4 in. Hole Centers, Diecast Construction Single Pack (F 2880)
- SARGENT Lever Lockset, Mechanical, Entrance (28-10XG05 LL 26D)
- HARDWARE RESOURCES 12"Heavy Duty DURA-CLOSE EZ Open Soft-close 100 lb Full Extension Undermount Slides (USE58-300-12)
- ALARM LOCK USB Cable and Software (AL-PCI2-U)
- GLOBAL DOOR CONTROLS Eiffel Style Commercial Passage Hall/Closet Door Lever (GAL-1110L-R-626)
- GLOBAL DOOR CONTROLS Brushed Chrome Residential Passage Hall/Closet Door Lever (GLS10SFRA-626)
- GLOBAL DOOR CONTROLS Brushed Chrome Pisa Style Commercial Passage Lever Set (GAL-1110P-626)
- GLOBAL DOOR CONTROLS Empire Style Commercial Passage Hall/Closet Door Lever (GLC-5110L-626)
- BRINKS HOME SECURITY Alwood Passage, Tuscan Bronze, Doorlock (23052-150)
- DORMAKABA Lever Lockset, Mechanical, Passage, Grd. 2 (QCL230A626S4478S)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (ML2010 LWA 630)
- Global Door Controls Door Locks and Deadbolts