Shop All Passage Door Handles
Global Door Controls
Brushed Chrome Pisa Style Commercial Passage Lever Set
Mfr # GAL-1110P-626
Zoro # G001861188
product price: $59.50
/ea
$59.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Location Type Commercial
- Finish Chrome
- Material Steel
- Width 3 in
- Color Brushed Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # GAL-1110P-626
- Zoro # G001861188
- UPC # 704780173274
- Country of Origin China
- Category Passage Door Handles
Dimensions
Width | 3 in |
Depth | 4 in |
Height | 7 in |
Details
Location Type | Commercial |
Finish | Chrome |
Material | Steel |
Color | Brushed Chrome |
Type | Locksets |
Net Weight | 3.813 |
Description
The Global Commercial Grade Pisa Passage Lever set is a cylindrical lever set that is designed for use on all heavy duty residential and standard to heavy duty grade 2 commercial applications. This Passage lever set is for interior door applications that latch by lever on either side. Both levers are always unlocked. With the smooth curves of the Pisa lever design and finished in a clean Brushed Chrome finish, this lever is sure to complete you commercial applications. This lever set features a freewheeling clutch mechanism that insures longevity and security. Global's goal is to provide innovative, durable, high quality products at exceptional value for your security and peace of mind. Let Global be your choice for door hardware.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OOK Hanger Picture 200Lb Cap Zinc (55099/55051)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (143PA-84)
- SURE-LOC HARDWARE Sure-Loc Hardware Kick Plate, 8 X 34, .032, Satin Nickel (KP-834 15)
- DELTANA Flush Pull, Large, 3-5/8" X 1-3/4" X 1/2" Black (FP227U19)
- GLOBAL DOOR CONTROLS Brushed Chrome Residential Passage Hall/Closet Door Lever (GLS10SFRA-626)
- GLOBAL DOOR CONTROLS Eiffel Style Commercial Passage Hall/Closet Door Lever (GAL-1110L-R-626)
- GLOBAL DOOR CONTROLS Empire Style Commercial Passage Hall/Closet Door Lever (GLC-5110L-626)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Passage Lever, Flat Black (BS101-SQ FBL)
- SIMPLEX Kaba Right Hand Reverse Mechanical Pushbutton Lever Mortise Combination Entry Passage Lockout (RR8146B26D)
- YALE Door Lever Lockset, Mechanical, Passage (4601LN MO 626)
- BALDWIN ESTATE Passage Door Levers Bright Chrome (5162.260.PASS)
- Global Door Controls Door Lever Locksets