Shop All Keyed Entry Door Handles
Global Door Controls
Brushed Chrome Pisa Style Commercial Entry Lever Set
Mfr # GAL-1151P-626
Zoro # G901860984
product price: $56.87
/ea
$56.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Locksets
- Location Type Commercial
- Finish Chrome
- Material Steel
- Color Brushed Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # GAL-1151P-626
- Zoro # G901860984
- UPC # 704780173243
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Height | 7 in |
Width | 3 in |
Details
Type | Locksets |
Location Type | Commercial |
Finish | Chrome |
Material | Steel |
Color | Brushed Chrome |
Weight | 3.2 |
Description
The Global Commercial Grade Pisa Entry Leverset is a cylindrical leverset that is designed for use on all heavy duty residential and standard to heavy duty grade 2 commercial applications. This Entry leverset is for interior-exterior door applications that latch by lever on either side except when pushing turn-button locks outside lever. Door is unlocked by turning inside lever or using key outside. With the smooth curves of the Pisa lever design and finished in a clean Brushed Chrome finish, this lever is sure to complete you commercial applications. This leverset features a freewheeling clutch mechanism that insures longevity and security. Global's goal is to provide innovative, durable, high quality products at exceptional value for your security and peace of mind. Let Global be your choice for door hardware.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOCKCAP Flangeless Plugs-FLP-260-1.024-0.945-1.000-SILICONE-RUSTY, 100PK (353624)
- COMPONENT HARDWARE Polished CP HD Walk-In Cooler Latch (W38-1500)
- BEST 1 in W x Stainless steel Cabinet Hinge (HT1592-4 2/PKGCABHG 26D)
- DELTANA Satin Brass Spring Hinge (DSH4R44)
- GLOBAL DOOR CONTROLS Std Dty Brushed Chrome Commercial Cylindrical Classroom Door Handle W/ Lock and Clutch (GAL-1170P-626)
- GLOBAL DOOR CONTROLS GLC Series Brushed Chrome Grade 3 Commercial/Residential Storeroom Door Handle with Lock (GLC-5180L-626)
- GLOBAL DOOR CONTROLS Eiffel Style Commercial Classroom Door Lever (GAL-1170L-R-626)
- GLOBAL DOOR CONTROLS Eiffel Style Commercial Storeroom Lever (GAL-1180L-R-626)
- GLOBAL DOOR CONTROLS Brushed Chrome Pisa Style Commercial Storeroom Lever Set (GAL-1180P-626)
- GLOBAL DOOR CONTROLS Std Dty Brushed Chrome Commercial Entry Door Handle W/ Lock, Clutch Function & IC Core (GAL-1151L-IC626)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A FLA 619)
- Global Door Controls Door Lever Locksets