Shop All Pivot Hinges
Global Door Controls
Arch/Vistawall Style 3/4 in. Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum
Mfr # TH1110-RH-AL
Zoro # G001861058
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Door Hinge Type Accessory
- Material Steel
- Finish Silver
- Frame Leaf Width 2 in
- Frame Leaf Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TH1110-RH-AL
- Zoro # G001861058
- UPC # 704780139782
- Country of Origin Taiwan, Province of China
- Category Pivot Hinges
Dimensions
Frame Leaf Width | 2 in |
Frame Leaf Height | 3 in |
Door Leaf Width | 2 in |
Door Leaf Height | 3 in |
Details
Door Hinge Type | Accessory |
Material | Steel |
Finish | Silver |
Description
The Global Door Controls arch/vista wall style offset right hand pivot comes in an aluminum finish and is used for both flush face frame installation and 1/8 in. recessed door applications. Pivots replace most major door manufacturers. Suitable for aluminum doors weighing up to 125 lbs. These pivots are engineered and designed for durability, style, and are easy to install. One set per package.
- •Aluminum offset door pivots - right hand - Arch/Vistawall style
- •Completely tamper proof, yet easily removable
- •Door pivots are weather resistant for use on exterior doors
- •3/4 in offset pivots for aluminum doors and frames
- •Weather resistant
- •Vertical height adjustment 1/8 in.
- •Adams rite (A/R) cam
- •No sag, entire weight of doors rests on floor mounted pivot portion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Chrome Plated Die Cast Zinc Standard Dut (M15-9210)
- GLOBAL DOOR CONTROLS Franklin Collection Modern Brushed Chrome Dummy Door Lever/Handle (GLS170FRA-626)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X07500TG (LL1S14X07500TG)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 7.5 ft. - Black (03-100-WEB)
- GLOBAL DOOR CONTROLS Left-handed Intermediate Pivotin Duranodic (TH1190-LH-DU)
- GLOBAL DOOR CONTROLS Kawneer Style Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Duronodic (TH1118-RH-DU)
- GLOBAL DOOR CONTROLS Kawneer Style Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1118-RH-AL)
- GLOBAL DOOR CONTROLS Kawneer Style Intermediate Pivot in Aluminum (TH1121-AL)
- GLOBAL DOOR CONTROLS Right-handed Intermediate Pivotin Duranodic (TH1190-RH-DU)
- GLOBAL DOOR CONTROLS Amarlite Style 3/4 in. Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1112-RH-AL)
- RIXSON L147626LH Left Hand 3/4 Offset Pivot Set for 1-3/4 Doors with L180 Top Pivot Satin Chrome (L147626LH)
- Global Door Controls Pivot Hinges