Shop All Pivot Hinges
Global Door Controls
Amarlite Style 3/4 in. Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum
Mfr # TH1112-LH-AL
Zoro # G801861319
product price: $20.53
/ea
$20.53
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Door Hinge Type Accessory
- Material Steel
- Finish Silver
- Frame Leaf Width 2 in
- Frame Leaf Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TH1112-LH-AL
- Zoro # G801861319
- UPC # 704780142287
- Country of Origin Taiwan, Province of China
- Category Pivot Hinges
Dimensions
Frame Leaf Width | 2 in |
Frame Leaf Height | 3 in |
Door Leaf Width | 2 in |
Door Leaf Height | 3 in |
Details
Door Hinge Type | Accessory |
Material | Steel |
Finish | Silver |
Description
The Global Door Controls Amar lite style offset left hand pivot comes in an aluminum finish. It is used for both flush face frame installation and 1/8 in. recessed door applications. Pivots replace most major door manufacturers. Suitable for aluminum doors weighing up to 125 lbs. These pivots are engineered and designed for durability, style, and are easy to install. One set per package.
- •Aluminum finish offset door pivots - left hand - Armalite style
- •Completely tamper proof, yet easily removable
- •Door pivots are weather resistant for use on exterior doors
- •3/4 in. offset pivots for aluminum doors and frames
- •Weather resistant
- •Vertical height adjustment 1/8 in.
- •Adams rite (A/R) cam
- •No sag, entire weight of doors rests on floor mounted pivot portion
- •Suitable for 83 in. doors weighing up to 125 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Triple Swivel Hook, Heavy Duty, 4" Projection Bright Chrome (TSH40U26)
- VIEGA Viega ProPress FKM sealing element, 3/4" (dull black) (17778)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 3", 1/8" Thick, #150 (BULK-FG-1978)
- KEY-BAK ID Card Retractor, Split Ring Type, 3/4 in Ring Size, Black (0050-005)
- GLOBAL DOOR CONTROLS Deluxe Storefront Aluminum Door Hinge Kit (TH1100-HK1-AL)
- GLOBAL DOOR CONTROLS Arch/Vistawall Style 3/4 in. Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1110-LH-AL)
- GLOBAL DOOR CONTROLS US Aluminum Style 3/4 in. Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Duronodic (TH1114U-LH-DU)
- GLOBAL DOOR CONTROLS Pitco Style 3/4 in. Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1114KM-RH-AL)
- GLOBAL DOOR CONTROLS Deluxe Storefront Duronodic Door Hinge Kit (TH1100-HK1-DU)
- GLOBAL DOOR CONTROLS US Aluminum Style 3/4 in. Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1114U-LH-AL)
- PRIMELINE TOOLS Bi-Fold Door Top Pivot and Guide Set, 7/16 in. Steel Housing (2 Pack) (N 7263)
- Global Door Controls Door Hinges