Shop All Door Strikes
Global Door Controls
Aluminum Storefront Single Door Strike
Mfr # TH1100-ST2
Zoro # G001861195
product price: $7.47
/ea
Sold in multiples of 2 for $14.94
$14.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Aluminium
- Width 1.8 in
- Color Aluminium
- Material Aluminium
- Height (In.) 4.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TH1100-ST2
- Zoro # G001861195
- UPC # 704780139324
- Country of Origin Taiwan, Province of China
- Category Door Strikes
Dimensions
Width | 1.8 in |
Height (In.) | 4.6 in |
Depth (In.) | 0.5 in |
Details
Finish | Aluminium |
Color | Aluminium |
Material | Aluminium |
Type | Door Hinge |
Description
The Global Door Controls Single Door Strike comes in an aluminum finish and is for use with the Global Door Controls TH1103 Deadlatch or any other brand of narrow stile mortise dead latch. Great for either commercial or commercial uses. Comes included with installation hardware and instructions, and is very easy to install. Please refer to our Specifications PDF below for further information on this product.
- •For use on narrow stile mortise deadlatch
- •Aluminum finish
- •Includes a single opening full lip strike plate
- •For aluminum framed storefront door
- •For use with TH1103 and TH1104 deadlatches
- •Installation hardware included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, 1669 CANADA POST (ILCO-1669)
- COMPX NATIONAL Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 7/64 in (C8713)
- STERLING SEAL & SUPPLY 115 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL115X250)
- LCN Manual Hydraulic 2030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (2034-BUMPER RH AL)
- GLOBAL DOOR CONTROLS Aluminum Storefront Double Strike Plate (TH1100-ST1)
- EMTEK French Antique Brass Strike EMDBSS7 (EMDBSS7)
- IVES Satin Stainless Steel Hinge (299AS-7 630)
- DON-JO 2-3/4" T Strike with 1-1/2" Extended Lip (ETS115605)
- DON-JO Security Strike for Key In Knob (2SSBP)
- BEST Satin Chrome Strike 40HST1626 (40HST1626)
- DON-JO 2-1/4" Full Lip Strike with 4" Extended Lip (EL104605)
- Global Door Controls Door Surface Protection