Shop All Exit Device Trims
Global Door Controls
Aluminum Pull with Cylinder Hole Exit Device Trim
Mfr # TH1100-PLEDAL
Zoro # G310875333
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Other
- Length 8 in
- Height 1 in
- Application Commercial
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TH1100-PLEDAL
- Zoro # G310875333
- UPC # 704780179467
- Country of Origin Taiwan, Province of China
- Category Exit Device Trims
Dimensions
Length | 8 in |
Height | 1 in |
Width | 3 in |
Details
Material | Other |
Application | Commercial |
Color | Silver |
Finish | Aluminum |
Description
The Global Door Controls pull with a cylinder hole comes in an aluminum finish and is an accessory trim for a touch/panic bar exit device. Requires a rim cylinder device not included. Does not lock/unlock exit device. Compatible with ED-501-0 and ED-301.
- •Aluminum finish pull with cylinder for panic exit device
- •Fits on opposite side of door to panic exit device
- •Built for easy accessibility/improved function of the exit device
- •Cylinder not included
- •Can be used on non pre drilled doors
- •Includes mounting hardware
- •Non-handed
- •Aluminum finish
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA KABA: Simplex 7104 SC Lock MECHANICAL Deadlocking latch 26D (KABA-710426D41)
- FALCON Satin Chrome Latch Q330209626 (Q330209626)
- ADAMS RITE AdamsRite: DeadLatch Handles RH 313 DeadLatch Handles , DURO Right Hand (ADR-4560-601-121)
- SURE-LOC HARDWARE Sure-Loc Hardware Modern Square Deadbolt, Flat Black (DB201-SMD FBL)
- GLOBAL DOOR CONTROLS Aluminum Commercial Dummy Handleset Trim for Exit Devices (TH1100-DUMEDAL)
- GLOBAL DOOR CONTROLS Aluminum Night Latch Handle Exit Device Trim (TH1100-NLEDAL)
- GLOBAL DOOR CONTROLS Aluminum Thumbpiece Entry Handleset Trim for Exit Devices (TH1100-TPEDAL)
- VON DUPRIN Exit Trim, 996L-NL-03 Lever, Fire Rated, Night Latch, US10B, LC, RHR (996L-NL-03-R/V US10B RHR)
- DORMAKABA Lever, Lever Escutcheon w/Lock, Heavy Duty (QET360E689SCKD)
- FALCON Falcon Exit Device Trim (510L-A US26D)
- MARKS USA MarksLever / Escuteon Storeroom Exterior Trim 26D (MRK-MESC600F-26D)
- Global Door Controls Exit Device Trims