Shop All Exit Device Trims
Global Door Controls
Aluminum Night Latch Handle Exit Device Trim
Mfr # TH1100-NLEDAL
Zoro # G501860667
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Function Exit Only
- Door Handing Universal
- Location Type Commercial
- Color Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Door Controls
- MFR # TH1100-NLEDAL
- Zoro # G501860667
- UPC # 704780179399
- Country of Origin Taiwan, Province of China
- Category Exit Device Trims
Dimensions
Height | 13.25 in |
Width | 3 in |
Details
Material | Aluminum |
Function | Exit Only |
Door Handing | Universal |
Location Type | Commercial |
Color | Aluminum |
Type | Exit Devices |
Finish | Silver |
Description
The Global Door Controls night latch handle trim come in an aluminum finish and is an accessory for a touch/panic bar exit device. It is a locking, pull handleset. It comes packaged with a rim cylinder.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829153)
- DELTANA Strike Plate-Ansi 4 7/8" Bright Brass (SPAN478U3)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Flat Black, Knurled Grip in Satin Brass (LV102 FBL GRIP-KN SB)
- HICKORY HARDWARE Backplate Knob Oval (P277-LP)
- GLOBAL DOOR CONTROLS Aluminum Pull with Cylinder Hole Exit Device Trim (TH1100-PLEDAL)
- GLOBAL DOOR CONTROLS Aluminum Commercial Dummy Handleset Trim for Exit Devices (TH1100-DUMEDAL)
- GLOBAL DOOR CONTROLS Aluminum Thumbpiece Entry Handleset Trim for Exit Devices (TH1100-TPEDAL)
- DETEX Keyed Standard Lever Exit Trim with Narrow Escutcheon (08BN689S)
- COPPER CREEK Erin Lever Exterior Trim Exit Keyed Entry, Bronze (EL9040 10B)
- COPPER CREEK Avery Lever Exterior Trim Exit Passage, Satin Stainless (AL9020SS)
- PRECISION Exit Trim, A Lever, Passage, US32D, Keyless, RHR (4914A 630 RHR)
- Global Door Controls Exit Device Trims