Shop All Exit Device Trims
Global Door Controls
Aluminum Dummy Pull Exit Device Trim
Mfr # TH1100-PLDUMAL
Zoro # G210875341
product price: $7.47
/ea
$7.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1 in
- Color Silver
- Material Other
- Application Commercial
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TH1100-PLDUMAL
- Zoro # G210875341
- UPC # 704780179450
- Country of Origin Taiwan, Province of China
- Category Exit Device Trims
Dimensions
Height | 1 in |
Width | 3 in |
Length | 8 in |
Details
Color | Silver |
Material | Other |
Application | Commercial |
Finish | Aluminum |
Description
The Global Door Controls dummy pull comes in an aluminum finish and is an accessory trim for a touch/panic bar exit device. Can be used to cover pre drilled bore holes. Useful where exterior doors pull is desired for entry if the exit device is locked.
- •Aluminum dummy pull for panic exit device
- •Fits on opposite side of door to panic exit device
- •Built for easy accessibility/improved function of the exit device
- •Dummy pull only
- •Can be used on non pre drilled doors
- •Includes sex bolts
- •Non-handed
- •Aluminum finish
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRATTEC Strattec: GM Double-Sided VATS Key w/ GM LOGO #7 (STR-596777)
- SELECT-HINGES 83" Geared Concealed Continuous Hinge - Flush Mounted - For 1-3/4" Doors - Dark Bronz (SLH-11-83-BR-SD)
- IVES Satin Chrome Bumper RB47126D (RB.110)
- SURE-LOC HARDWARE Sure-Loc Hardware Square Pocket Door Pull, Passage, Satin Brass (DP-SQ01 SB)
- GLOBAL DOOR CONTROLS Aluminum Commercial Dummy Handleset Trim for Exit Devices (TH1100-DUMEDAL)
- GLOBAL DOOR CONTROLS Aluminum Night Latch Handle Exit Device Trim (TH1100-NLEDAL)
- GLOBAL DOOR CONTROLS Aluminum Thumbpiece Entry Handleset Trim for Exit Devices (TH1100-TPEDAL)
- GLOBAL DOOR CONTROLS Aluminum Pull with Cylinder Hole Exit Device Trim (TH1100-PLEDAL)
- DORMAKABA Lever, Lever Escutcheon w/Lock, Heavy Duty (QET360E689SCKD)
- PREMIER LOCK Entry Trim Lever For Panic Exit Device (PE-LS)
- HAGER Exit Device Trim (47KE WTN RHR ALM SCC KD)
- Global Door Controls Exit Device Trims