Shop All Exit Device Trims
Global Door Controls
Aluminum Dummy Exit Only Plate Exit Device Trim
Mfr # TH1100-PLEOAL
Zoro # G010875336
product price: $5.72
/ea
Sold in multiples of 2 for $11.44
$11.44
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Commercial
- Finish Aluminum
- Length 8 in
- Material Other
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TH1100-PLEOAL
- Zoro # G010875336
- UPC # 704780179474
- Country of Origin Taiwan, Province of China
- Category Exit Device Trims
Dimensions
Length | 8 in |
Height | 1 in |
Width | 3 in |
Details
Application | Commercial |
Finish | Aluminum |
Material | Other |
Color | Silver |
Description
The Global Door Controls dummy plate comes in an aluminum finish and is an accessory trim for a touch/panic bar exit device. Can be used to cover a pre-drilled bore holes. For use on doors that do not require any exterior entry products.
- •Aluminum Dummy Exit Only Plate for Exit Device
- •Fits on opposite side of door to panic exit device
- •Built for easy accessibility/improved function of the exit device
- •Blank plate only
- •Non handed, reversible
- •Includes mounting hardware
- •Easy installation
- •Aluminum finsih
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Stainless Steel Top Glass Clamp with Gaskets for 1/4" Glass (B79-1000)
- GLOBAL DOOR CONTROLS 83 in. Full Mortise Continuous Hinge FM2 Heavy Duty in Duranodic (THI-1183-FM2HD-DU)
- URO PARTS Door Ltch Cable, 51218403057 (51218403057)
- RUBBER-CAL Rubber Cal "Elephant Bark" Rubber Flooring - 1/4 in. x 4 ft. x 8 ft. - Black (03_101_WAB)
- GLOBAL DOOR CONTROLS Aluminum Pull with Cylinder Hole Exit Device Trim (TH1100-PLEDAL)
- GLOBAL DOOR CONTROLS Aluminum Thumbpiece Entry Handleset Trim for Exit Devices (TH1100-TPEDAL)
- GLOBAL DOOR CONTROLS Aluminum Night Latch Handle Exit Device Trim (TH1100-NLEDAL)
- GLOBAL DOOR CONTROLS Aluminum Commercial Dummy Handleset Trim for Exit Devices (TH1100-DUMEDAL)
- MARKS USA Exit Device Trim Leverset, Passage, Satin Chrome (MESC600N-26D)
- COPPER CREEK Avery Lever Exterior Trim Exit Passage, Satin Stainless (AL9020SS)
- VON DUPRIN Rod KIT.1001 (KIT1001)
- Global Door Controls Door Exit Devices