Shop All Door Closer Arms
Global Door Controls
Aluminum Door Closer Parallel Arm Bracket
Mfr # PAB-2200-AL
Zoro # G708375315
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Silver
- Color Aluminum
- Material Metal
- Closer Type Accessory
- Housing Height 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # PAB-2200-AL
- Zoro # G708375315
- UPC # 704780184782
- Country of Origin China
- Category Door Closer Arms
Dimensions
Housing Height | 0.5 in |
Housing Depth | 4 in |
Details
Finish | Silver |
Color | Aluminum |
Material | Metal |
Closer Type | Accessory |
Description
Our Parallel Arm Bracket can be used with any surface mounted closer where the arm has no shoe and that have a ball socket that's 3/8 in.Dia. Each of our brackets are specific to door closer series, making selection easy. For these brackets we have aluminum and duronotic finish options available. This bracket makes it possible for the closer arm to extend almost parallel to the door. The benefit of this bracket is that little to no hardware is visible coming past the frame of the door.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 96 mm Center-to-Center Distressed Antique Brass Belcastel 1 Cabinet Pull (MO6373ABM-D)
- ELESA Tube End Caps, 1120 lb., Black (NDX.T-42,4X2,0-M12)
- MASTER MAGNETICS 2PK 18 Neo Magnet Hook (7631)
- ZORO SELECT 1 1/2 in W x 60 in H Stainless steel Continuous Hinge (2ZFR1)
- GLOBAL DOOR CONTROLS Aluminum Door Closer Hold Open Arm (HOA-1245-AL)
- GLOBAL DOOR CONTROLS Duronotic Door Closer Parallel Arm Bracket (PAB-2200-DU)
- GLOBAL DOOR CONTROLS Duronotic Door Closer Hold Open Arm (HOA-1245-DU)
- LCN 1460-3077/PA AL Door Closer Arms (1460-3077/PA 689)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4040XP-3049CNS AL)
- LCN 4110-3049CNS AL SRI Door Closer Arms (4110-3049CNS 689 SRI)
- LCN Arm Interior and Exterior Dark Bronze (4040XP-3049EDA RH DKBRZ)
- Global Door Controls Door Closer Arms