Shop All Door Closer Arms
Global Door Controls
Aluminum Door Closer Hold Open Arm
Mfr # HOA-1245-AL
Zoro # G508375324
product price: $36.73
/ea
$36.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Silver
- Color Aluminum
- Material Metal
- Housing Depth 3 in
- Housing Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # HOA-1245-AL
- Zoro # G508375324
- UPC # 704780132899
- Country of Origin China
- Category Door Closer Arms
Dimensions
Housing Depth | 3 in |
Housing Height | 12 in |
Details
Finish | Silver |
Color | Aluminum |
Material | Metal |
Closer Type | Accessory |
Description
Our Hold Open Arms are heavy duty parallel arms that are able to be locked into a static hold-open position. These are made for high volume traffic or potentially harsh usage where a door would need to be held open for long periods of time. They are mounted on the push side of a door and extend almost parallel to the door.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN Standard Key in Lever Cylinder with 6 Pin D1 Keyway for 3300; 3500; 3600; and 3800 Locks Satin Chrom (CR2000033626D1)
- SCHLAGE COMMERCIAL Satin Brass Cylinder 23065F606 (23065F606)
- ACROVYN Corner Guard, 1-1/2" W, 96" H, Pearl (VA2008F934N)
- BEA Square Switch, Square, 4-3/4in. (10PBS1)
- GLOBAL DOOR CONTROLS Duronotic Door Closer Hold Open Arm (HOA-1245-DU)
- GLOBAL DOOR CONTROLS Aluminum Door Closer Parallel Arm Bracket (PAB-2200-AL)
- GLOBAL DOOR CONTROLS Duronotic Door Closer Parallel Arm Bracket (PAB-2200-DU)
- LCN Standard Arm, Slvr, Alum, 28-1/2 in. L (9130-3077T ANCLR)
- LCN 6030 Series Concealed Closers Arm Interior and Exterior Matte Silver (6030-3077T AL)
- LCN 1460-3049 BRASS Door Closer Arms (1460-3049 696)
- LCN 4040XP-3049/PA AL Door Closer Arms (4040XP-3049/PA 689)
- Global Door Controls Door Closer Arms