Shop All Door Closer Covers
Global Door Controls
Aluminum Door Closer Cover for TC2200 Series
Mfr # COV-2200-AL
Zoro # G908375320
product price: $6.56
/ea
Sold in multiples of 2 for $13.12
$13.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Finish Silver
- Color Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # COV-2200-AL
- Zoro # G908375320
- UPC # 704780186298
- Country of Origin China
- Category Door Closer Covers
Details
Material | Metal |
Finish | Silver |
Color | Aluminum |
Description
This door closer cover is compatible with all models of Global Door Controls TC2200 Series Door Closers. The sleek aluminum finish hides mounting hardware and gives a finished look to closer installations. Complete with durable metal construction, this item is easy to install.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 5.0mm W, PK10 (M38801.050.0350)
- LEATHERNECK Black Oxide Barn Door Hardware 0316-0064 (0316-0064)
- NATIONAL HARDWARE Hinge Adj Clos Brass 4In (N184-572)
- EMTEK Flat Black Pull 86454US19 (86454US19)
- HAGER Sprayed Bronze Cover 5102BRZ (5102BRZ)
- BEST Door Closer Cover, Aluminum (15918 CVR FULL SZ QDC300 689)
- LCN Door Closer Cover, 13", Bronze (4110-72 DKBRZ)
- YALE Door Closer Cover, Dark Bronze Painted (1100COV 690)
- NORTON CO Door Closer Covers (7700M 689)
- LCN Door Closer Cover, 13In, Bronze (4010-72 DKBRZ)
- LCN 4110-72MC LH US26D Door Closer Covers (4110-72MC LH 652)
- Global Door Controls Door Closers & Accessories