Shop All Exit Devices
Global Door Controls
48 in. Duranodic Narrow Stile Rim Type Exit Device
Mfr # TH1100-STED48-DU
Zoro # G301861185
product price: $219.55
/ea
Free Shipping & Returns
$219.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brown
- Material Aluminum
- Depth 1.5 in
- Width 48 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TH1100-STED48-DU
- Zoro # G301861185
- UPC # 704780179252
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Dimensions
Depth | 1.5 in |
Width | 48 in |
Height | 3 in |
Details
Finish | Brown |
Material | Aluminum |
Color | Duronotic |
Type | Exit Devices |
Description
The Global Door Controls TH1100-STED48 series is a 48 in. narrow stile rim type exit/panic device in a Duranodic finish. The exit device is suitable for all doors (aluminum, hollow metal, or wood) where there is no projection on the face. Manufactured of extruded anodized aluminum, it is durable enough for the most demanding applications. A rim cylinder is included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN RESERVE Baldwin Reserve SCTRD003 Single Cylinder (SC.TRD.003)
- KABA ILCO Key Blank, Brass, Type M2, 4 Pin, PK10 (1092B-M2)
- STRATTEC STRATTEC: Cadillac B112 CTS 2003-07 CADILLAC LOGO ( 5912114), PK 3 (STR-5928825)
- NATIONAL GUARD Overlapping Astragal, Aluminum, 3/16 In. (158NA-84)
- GLOBAL DOOR CONTROLS 32 in. Aluminum Touch Bar Exit Device (TH1100EDTBARAL)
- GLOBAL DOOR CONTROLS EDTBAR Series Stainless Steel Grade 2 Commercial 36 in. Rim Touch Bar Exit Device (TH1100EDTBARSS)
- GLOBAL DOOR CONTROLS EDTBAR Series Aluminum Grade 2 Commercial 36 in. Fire Rated Rim Touch Bar Exit Device (TH1100EDTBARFAL)
- GLOBAL DOOR CONTROLS 36 in. Duranodic Touch Bar Exit Device (TH1100EDTBARDU)
- GLOBAL DOOR CONTROLS 48 in. Aluminum Touch Bar Exit Device (TH1100EDTBARA48)
- GLOBAL DOOR CONTROLS 36 in. Duranodic Narrow Stile Concealed Vertical Rod Exit Device (TH1100-STED36CVR-DU)
- VON DUPRIN Grade 1 Mortise Exit Bar, 36-in Device, Night Latch Function, 07 Lever with Escutcheon Trim, Hex Dog (9975L-NL-07 3 26D LHR)
- Global Door Controls Door Exit Devices