Shop All Exit Devices
Global Door Controls
48 in. Duranodic Narrow Stile Concealed Vertical Rod Exit Device
Mfr # TH1100-STED48CVR-DU
Zoro # G401861306
product price: $258.58
/ea
Free Shipping & Returns
$258.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Handing Universal
- Finish Brown
- Function Exit Only
- Type Exit Devices
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TH1100-STED48CVR-DU
- Zoro # G401861306
- UPC # 704780179337
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Dimensions
Depth | 48 in |
Height | 3 in |
Width | 1.5 in |
Details
Door Handing | Universal |
Finish | Brown |
Function | Exit Only |
Type | Exit Devices |
Material | Aluminum |
Color | Duronotic |
Description
The Global Door Controls TH1100-STED48CVR-DU model is a 48 in. narrow stile concealed vertical rod exit/panic device in a Duranodic finish. The item is suitable for all doors (aluminum, hollow metal or wood) where there is no projection on the face. Manufactured of extruded anodized aluminum, it is durable enough for the most demanding applications. A mortise cylinder and a cylinder mounting pad with locking ring are included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Padlock, Keyed Different, Standard Shackle, Rectangular Aluminum Body, Hardened Steel Shackle (48JP86)
- TRIMLITE 26" x 80" x 1-3/8" Primed 3-Panel Mission Interior Shaker 6-9/16" RH Prehung Door with Black Hinges (2268pri8403RH1D6916)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4111-HEDA RH DKBRZ)
- ZORO SELECT 1 1/8 in W x 3 in H zinc plated Strap Hinge (1RCG1)
- GLOBAL DOOR CONTROLS 48 in. Aluminum Narrow Stile Rim Type Exit Device (TH1100-STED48-AL)
- GLOBAL DOOR CONTROLS 48 in. Aluminum Touch Bar Exit Device (TH1100EDTBARA48)
- GLOBAL DOOR CONTROLS 36 in. Duranodic Touch Bar Exit Device (TH1100EDTBARDU)
- GLOBAL DOOR CONTROLS EDTBAR Series Stainless Steel Grade 2 Commercial 36 in. Rim Touch Bar Exit Device (TH1100EDTBARSS)
- GLOBAL DOOR CONTROLS EDTBAR Series Aluminum Grade 2 Commercial 36 in. Fire Rated Rim Touch Bar Exit Device (TH1100EDTBARFAL)
- GLOBAL DOOR CONTROLS 36 in. Aluminum Fire Rated Touch Bar Surface Vertical Rod Exit Device (TH1100EDSVBARFA)
- VON DUPRIN Concealed Vertical Rod, 36 in. Door W (9947DT 3 US28)
- Global Door Controls Exit Devices