Shop All Exit Devices
Global Door Controls
48 in. Aluminum Narrow Stile Concealed Vertical Rod Exit Device
Mfr # TH1100-STED48CVR-AL
Zoro # G301861161
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Handing Universal
- Finish Silver
- Material Aluminum
- Type Exit Devices
- Color Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # TH1100-STED48CVR-AL
- Zoro # G301861161
- UPC # 704780179320
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Dimensions
Depth | 48 in |
Width | 1.5 in |
Height | 3 in |
Details
Door Handing | Universal |
Finish | Silver |
Material | Aluminum |
Type | Exit Devices |
Color | Aluminum |
Function | Exit Only |
Description
The Global Door Controls TH1100-STED48CVR-AL model is a 48 in. narrow stile concealed vertical rod exit/panic device in an aluminum finish. The item is suitable for all doors (aluminum, hollow metal, or wood) where there is no projection on the face. Manufactured of extruded anodized aluminum, it is durable enough for the most demanding applications. A mortise cylinder and a cylinder mounting pad with locking ring are included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Privacy Door Levers Venetian Bronze (5455V.112.PRIV)
- NATIONAL GUARD Lite Kit with Glass, Steel, 24" Opening H (L-TG-1/4"-FRA-GT118 24"x24)
- STRYBUC Patio Screen Door Handle (14-62)
- COMMAND Picture Hanging Strips, Large, Removable, 0.75" x 3.65", White, PK120 (17206-S120NA)
- GLOBAL DOOR CONTROLS EDTBAR Series Aluminum Grade 2 Commercial 36 in. Fire Rated Rim Touch Bar Exit Device (TH1100EDTBARFAL)
- GLOBAL DOOR CONTROLS 36 in. Duranodic Fire Rated Touch Bar Exit Device (TH1100EDTBARFDU)
- GLOBAL DOOR CONTROLS 36 in. Aluminum Narrow Stile Concealed Vertical Rod Exit Device (TH1100-STED36CVR-AL)
- GLOBAL DOOR CONTROLS 36 in. Aluminum Touch Bar Surface Vertical Rod Exit Device (TH1100EDSVTBARA)
- GLOBAL DOOR CONTROLS 36 in. Duranodic Narrow Stile Concealed Vertical Rod Exit Device (TH1100-STED36CVR-DU)
- GLOBAL DOOR CONTROLS 32 in. Aluminum Touch Bar Exit Device (TH1100EDTBARAL)
- YALE COMMERCIAL 3 Hour Fire Rated 3ft Exit Only Rim Exit Device 689 Aluminum Finish (2100F36689)
- Global Door Controls Door Exit Devices