Shop All Spring Hinges
Global Door Controls
4.5 in. x 4.5 in. US Prime Steel Spring Hinge (Set of 3)
Mfr # CPS4545-USP-3
Zoro # G001861287
product price: $27.04
/pk 3, $9.01/ea
$27.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Hinge Type Door Hinge
- Material Steel
- Finish Gray
- Frame Leaf Width 4.5 in
- Frame Leaf Height 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # CPS4545-USP-3
- Zoro # G001861287
- UPC # 704780179795
- Country of Origin China
- Category Spring Hinges
Dimensions
Frame Leaf Width | 4.5 in |
Frame Leaf Height | 4.5 in |
Details
Door Hinge Type | Door Hinge |
Material | Steel |
Finish | Gray |
Description
This model of the Global Door Controls 4.5 in. x 4.5 in. steel spring hinges comes in a US prime finish and functions as a full mortise single acting spring hinges. Recommended for use where automatic self-closing of a door is required. This three knuckled hinges is adjustable and the spring tension can be increased or decreased by using included adjusting tool.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXITALLIC Spiral Wound Metal Gasket, 8 In, 304SS (CGI)
- TRIMLITE 34" x 96" Primed 2-Panel Interior Shaker Slab Door (2180pri8402)
- FUTURA Key Duplicator, Automatic, Steel, 24V (Futura Edge)
- LAMP Hasp, Rotating Eye, 316 Stainless Steel (HP-660S)
- GLOBAL DOOR CONTROLS 3.5 in. x 3.5 in. Bright Brass Steel Spring Hinge (Set of 3) (CPS3535-US3-3)
- GLOBAL DOOR CONTROLS 4.5 in. x 4.5 in. Oil Rubbed Bronze Steel Spring Hinge (Set of 3) (CPS4545-10B-3)
- GLOBAL DOOR CONTROLS 4.5 in. x 4.5 in. Brushed Chrome Steel Spring Hinge (Set of 3) (CPS4545-26D-3)
- GLOBAL DOOR CONTROLS 4 in. x 4 in. Satin Nickel Steel Spring Hinge (Set of 3) (CPS4040-US15-3)
- GLOBAL DOOR CONTROLS 3.5 in. x 3.5 in. Satin Brass Steel Spring Hinge with 5/8 in. Radius (Set of 2) (CPS3535-R-US4-M)
- GLOBAL DOOR CONTROLS 4 in. x 4 in. Brushed Chrome Steel Spring Hinge with 5/8 in. Radius (Set of 3) (CPS4040-5/8-26D-3)
- RICHELIEU 3 34inch 95 mm Double Action Spring Hinge, Black 2Pack (810FBB)
- Global Door Controls Spring Hinges