Shop All Spring Hinges
Global Door Controls
4.5 in. x 4.5 in. Satin Brass Steel Spring Hinge (Set of 3)
Mfr # CPS4545-US4-3
Zoro # G801860930
$20.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Hinge Type Door Hinge
- Material Steel
- Finish Satin Brass
- Frame Leaf Width 4 in
- Frame Leaf Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Door Controls
- MFR # CPS4545-US4-3
- Zoro # G801860930
- UPC # 704780180753
- Country of Origin China
- Category Spring Hinges
Dimensions
Frame Leaf Width | 4 in |
Frame Leaf Height | 4 in |
Details
Door Hinge Type | Door Hinge |
Material | Steel |
Finish | Satin Brass |
Description
The Global Door Controls brushed chrome residential steel hinges functions as a full mortise single acting spring hinges. Recommended for use where automatic self-closing of a door is required. This 3 knuckled hinges is adjustable and the spring tension can be increased or decreased by using included adjusting tool.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Guard Security Brass (N199-679)
- ZORO SELECT Gasket, Full Face, 2 In, 1/8 In Thick, SBR (GSFFG2)
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Aurum Brushed Gold Contemporary Cabinet Pull (BP8189192158)
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile with EnviroStrand PET Fiber in Stone Walk 96 sq ft per carton (EQ302-949)
- GLOBAL DOOR CONTROLS 4.5 in. x 4.5 in. Brushed Chrome Steel Spring Hinge (Set of 3) (CPS4545-26D-3)
- GLOBAL DOOR CONTROLS 4 in. x 4 in. Brushed Chrome Steel Spring Hinge with 5/8 in. Radius (Set of 3) (CPS4040-5/8-26D-3)
- GLOBAL DOOR CONTROLS 4.5 in. x 4.5 in. Polished Chrome Steel Spring Hinge (Set of 3) (CPS4545-US26-3)
- GLOBAL DOOR CONTROLS 3.5 in. x 3.5 in. Bright Brass Steel Spring Hinge (Set of 3) (CPS3535-US3-3)
- GLOBAL DOOR CONTROLS 4 in. x 4 in. Bright Brass Steel Spring Hinge (Set of 2) (CPS4040-US3-M)
- GLOBAL DOOR CONTROLS 4.5 in. x 4.5 in. Oil Rubbed Bronze Steel Spring Hinge (Set of 3) (CPS4545-10B-3)
- KIPP Spring Hinge Spring Closed A=55, B=67, Aluminum Black (K1181.556711)
- Global Door Controls Door Hinges