Shop All Spring Hinges
Global Door Controls
4.5 in. x 4.5 in. Polished Chrome Steel Spring Hinge (Set of 3)
Mfr # CPS4545-US26-3
Zoro # G401860972
product price: $30.24
/pk 3, $10.08/ea
$30.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Hinge Type Door Hinge
- Material Metal
- Finish Bronze
- Frame Leaf Width 4.5 in
- Frame Leaf Height 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # CPS4545-US26-3
- Zoro # G401860972
- UPC # 704780179771
- Country of Origin China
- Category Spring Hinges
Dimensions
Frame Leaf Width | 4.5 in |
Frame Leaf Height | 4.5 in |
Details
Door Hinge Type | Door Hinge |
Material | Metal |
Finish | Bronze |
Description
This model of the Global Door Controls 4.5 in. x 4.5 in. steel spring hinges comes in a bright chrome finish and functions as a full mortise single acting spring hinges. Recommended for use where automatic self-closing of a door is required. The three knuckled hinges is adjustable and the spring tension can be increased or decreased by using included adjusting tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Base Hook Magnet, Max Pull 20 Lb (6YA67)
- ZORO SELECT Ext Spring, Utility, 1 OAL, 3/16 OD, PK12 (1MZX5)
- PALMETTO PACKING Injectible Packing, PTFE/Graphite, PK10 (PAC-KING #10)
- HPC HPC:7/16" Standard Replacement Cam Lock (ULR-437STD-KA-0000)
- GLOBAL DOOR CONTROLS 3.5 in. x 3.5 in. Bright Brass Steel Spring Hinge (Set of 3) (CPS3535-US3-3)
- GLOBAL DOOR CONTROLS 3.5 in. x 3.5 in. Satin Brass Steel Spring Hinge with 5/8 in. Radius (Set of 2) (CPS3535-R-US4-M)
- GLOBAL DOOR CONTROLS 4 in. x 4 in. Satin Nickel Steel Spring Hinge with 5/8 in. Radius (CPS4040-5/8-US15-M)
- GLOBAL DOOR CONTROLS 4 in. x 4 in. Brushed Chrome Steel Spring Hinge with 5/8 in. Radius (Set of 3) (CPS4040-5/8-26D-3)
- GLOBAL DOOR CONTROLS 4 in. x 4 in. Satin Nickel Steel Spring Hinge (Set of 3) (CPS4040-US15-3)
- GLOBAL DOOR CONTROLS 4.5 in. x 4 in. Satin Nickel Full Mortise Spring With Non-Removable Pin Squared Hinge - Set of 2 (CPS4540-US15-M)
- DELTANA Satin Brass Spring Hinge, Holes per Leaf: 4 (DSH44U4)
- Global Door Controls Spring Hinges