Shop All Spring Hinges
Global Door Controls
4.5 in. x 4.5 in. Oil Rubbed Bronze Steel Spring Hinge (Set of 3)
Mfr # CPS4545-10B-3
Zoro # G401860903
product price: $20.52
/pk 3, $6.84/ea
$20.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Hinge Type Door Hinge
- Material Steel
- Finish Bronze
- Frame Leaf Width 4 in
- Frame Leaf Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # CPS4545-10B-3
- Zoro # G401860903
- UPC # 704780181187
- Country of Origin China
- Category Spring Hinges
Dimensions
Frame Leaf Width | 4 in |
Frame Leaf Height | 4 in |
Details
Door Hinge Type | Door Hinge |
Material | Steel |
Finish | Bronze |
Description
The Global Door Controls full mortise single acting spring hinges. Recommended for use where automatic self-closing of a door is required. This 3 knuckled hinges is adjustable and the spring tension can be increased or decreased by using included adjusting tool. Full spring tension may not be required on all hinges but allows for greater adjustment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Drawer, Cabinet, Mirror Pull, 2" X 1-1/2" Antique Brass (DCM215U5)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Flat Black, Smooth Grip in Satin Brass (LV100 FBL GRIP-SM SB)
- JONES STEPHENS Gasket, Service Weight, Multi-Tite, 4" (V95004)
- DURA-LIFT Titan Premium 2 in. Sealed 6200ZZ Nylon Garage Door Roller w 4 in. Corrosion Resistant Stem (DLR6200ZZT)
- GLOBAL DOOR CONTROLS 3.5 in. x 3.5 in. Satin Brass Steel Spring Hinge with 5/8 in. Radius (Set of 2) (CPS3535-R-US4-M)
- GLOBAL DOOR CONTROLS 3.5 in. x 3.5 in. Brushed Chrome Steel Spring Hinge with 5/8 in. Radius (Set of 2) (CPS3535-5/8-26D-M)
- GLOBAL DOOR CONTROLS 4 in. x 4 in. Brushed Chrome Steel Spring Hinge with 5/8 in. Radius (Set of 3) (CPS4040-5/8-26D-3)
- GLOBAL DOOR CONTROLS 4.5 in. x 4.5 in. Satin Brass Steel Spring Hinge (Set of 3) (CPS4545-US4-3)
- GLOBAL DOOR CONTROLS 4 in. x 4 in. Satin Nickel Steel Spring Hinge (Set of 3) (CPS4040-US15-3)
- GLOBAL DOOR CONTROLS 4.5 in. x 4.5 in. Brushed Chrome Steel Spring Hinge (Set of 3) (CPS4545-26D-3)
- GLOBAL DOOR CONTROLS 4.5 in. x 4.5 in. Polished Chrome Steel Spring Hinge (Set of 3) (CPS4545-US26-3)
- Global Door Controls Spring Hinges