Shop All Surface Hinges
Global Door Controls
4.5 in. x 4 in. Stainless Steel Commercial Ball Bearing Non-Removable Pin Squared Hinge
Mfr # CS4540BBNRP-32D
Zoro # G811376124
$12.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Frame Leaf Height 4.5 in
- Frame Leaf Width 4 in
- Frame Leaf Thickness 0.5 in
- Pin Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Door Controls
- MFR # CS4540BBNRP-32D
- Zoro # G811376124
- UPC # 704780193401
- Country of Origin China
- Category Surface Hinges
Dimensions
Frame Leaf Height | 4.5 in |
Frame Leaf Width | 4 in |
Details
Finish | Stainless Steel |
Frame Leaf Thickness | 0.5 in |
Pin Material | Stainless Steel |
Pin type | Fixed Pin |
Description
This model of the Global Door Controls 4.5 in. x 4 in. ball bearing non-removable pin stainless steel hinges. The hinges is classified as a Heavy-duty solid stainless steel commercial door hinges. For use with metal or wood doors. packaged with both wood and machine screws. Product sold individually.
- •Commercial door hinge with non removable pin for added security
- •Made from steel for durability and longevity
- •Ball bearing squared hinge with non-removable pin
- •Full mortise commercial spring hinge
- •Square corner
- •Installation: standard template hole locations
- •Stainless steel base material
- •Steel non-rising Pin
- •For medium to Heavy weight commercial door applications
- •ANSI/BHMA standards: conforms to ANSI A8112
- •Packed with wood and machine screws (self tapping)
- •Comes with two sets of screws. One set of eight #10 x 1-3/8" stainless steel wood screws and another set of eight #10-24 x 3/8" stainless steel machine screws
- •Stainless Steel Finish
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Extension Spring, PK10 (E02400220880M)
- SCHLAGE Grade 2 Tubular Lock, Privacy Function, Non-Keyed, Jupiter Lever, Antique Brass Finish, Non-Handed (S40D JUP 609)
- ZORO SELECT O-Ring, Dash 451, Buna N, 0.27 In., PK2 (U38801.025.1100)
- ZORO SELECT Square Hook, Length 2 In, PK20 (1WBL3)
- GLOBAL DOOR CONTROLS 4 in. Brushed Chrome Right-Handed Reinforcing Hinge (CP-RPRH-26D)
- GLOBAL DOOR CONTROLS 4 in. Brushed Chrome Left-Handed Reinforcing Hinge (CP-RPLH-26D)
- HARDWARE RESOURCES Bright White 3-1/2" Three Leaf Fixed Pin Swaged Non-Mortise Hinge (20251BWH)
- EMTEK Pair of 4 in x 4 in Square Steel Heavy Duty Ball Bearing Hinges Satin Brass Finish (94014US4)
- RICHELIEU 2Pack 4inch 102 mm Full Mortise Butt Hinge, Black (1822FBNRPB)
- HARDWARE RESOURCES Traditional 3/8In. Inset Hinge W/ Semi-Concealed Frame Wing, Antique Brass (P5922AB-R)
- HAGER Full Surface Continuous Geared Hinge, Heavy Duty, 83-in, Satin Aluminum Clear Anodized Finish (780-210HD 83 CLR)
- Global Door Controls Door Hinges