Shop All Spring Hinges
Global Door Controls
4.5 in. x 4 in. Full Mortise Spring Hinge in Bright Brass
Mfr # CPS4540-US3-M
Zoro # G011904271
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Door Controls
- MFR # CPS4540-US3-M
- Zoro # G011904271
- UPC # 704780174875
- Country of Origin China
- Category Spring Hinges
Description
Our commercial spring hinge with full Mortise from global door Control's cps series is recommended for use where automatic self closing of a door is required. This 3 knuckle hinge is adjustable and the spring tension can be increased or decreased by using the included adjusting tool. Constructed in steel and in our most popular Bright Brass finish, this heavy-duty full Mortise hinge can be used for standard and heavy weight commercial applications. Full Mortise hinges are designed mainly for new door applications and are applied so as to conceal both leaves. This door hinge comes in a 4.5 in. x 4 in. size.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG Vinyl Composition Tile, 45sq.ft, Beige (FP51809031)
- RICHELIEU HARDWARE 1 9/16 in (40 mm) x 1 9/16 in (40 mm) Chrome, Clear Contemporary Cabinet Knob (BP3993404014011)
- OEM OEM: REF: 2012-2016 Dodge Dart / 4-Button Fobik Key / PN: 56046771AA / M3N32297100 (RSK-DDG-71AA)
- PREMIER LOCK Brass Entry Mortise Right Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (MR03)
- GLOBAL DOOR CONTROLS 3.5 in. x 3.5 in. Brushed Chrome Steel Spring Hinge with 5/8 in. Radius (Set of 2) (CPS3535-5/8-26D-M)
- GLOBAL DOOR CONTROLS 3.5 in. x 3.5 in. Satin Brass Steel Spring Hinge with 5/8 in. Radius (Set of 2) (CPS3535-R-US4-M)
- GLOBAL DOOR CONTROLS 4.5 in. x 4 in. Satin Nickel Full Mortise Spring With Non-Removable Pin Squared Hinge - Set of 2 (CPS4540-US15-M)
- GLOBAL DOOR CONTROLS 4 in. x 4 in. Brushed Chrome Steel Spring Hinge with 5/8 in. Radius (Set of 3) (CPS4040-5/8-26D-3)
- GLOBAL DOOR CONTROLS 4.5 in. x 4.5 in. Oil Rubbed Bronze Steel Spring Hinge (Set of 3) (CPS4545-10B-3)
- GLOBAL DOOR CONTROLS 4.5 in. x 4.5 in. Brushed Chrome Steel Spring Hinge (Set of 3) (CPS4545-26D-3)
- GLOBAL DOOR CONTROLS 3.5 in. x 3.5 in. Bright Brass Steel Spring Hinge (Set of 3) (CPS3535-US3-3)
- Global Door Controls Spring Hinges