Shop All Butt Hinges
Global Door Controls
4.5 in W x 5 in H Chrome
Mfr # CPH5045BBNRP26D-3
Zoro # G401860897
product price: $42.64
/pk 3, $14.21/ea
$42.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 5 in
- Door Leaf Width 4.5 in
- Finish Chrome
- Material Steel
- Color Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # CPH5045BBNRP26D-3
- Zoro # G401860897
- UPC # 704780181125
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 5 in |
Door Leaf Width | 4.5 in |
Depth | 0.5 in |
Details
Finish | Chrome |
Material | Steel |
Color | Satin Chrome |
Type | Door Hinge |
Description
Global Door Controls ball bearing steel hinges comes in a Satin Chromium finish. These hinges are heavy weight, full mortise hinges with a non-removable pin. For aluminum frame store front doors. Product sold in a pack of three.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Flush Bolt, Heavy Duty Oil Rubbed Bronze 4" (4FBS10B)
- GLOBAL DOOR CONTROLS 4 in. x 4 in. Brushed Chrome Steel Spring Hinge with 5/8 in. Radius (Set of 3) (CPS4040-5/8-26D-3)
- LUCKY LINE Spring Snap, HD, Steel, L 2 In (4GGP1)
- YALE YAL200PB-NTB620-NR 626 (PB-NTB620-NR 626)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Oil Rubbed Bronze (CP4545-US10B-3)
- GLOBAL DOOR CONTROLS 83 in. Full Mortise Continuous Hinge FM2 Heavy Duty in Duranodic (THI-1183-FM2HD-DU)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Bright Chrome (CP4545BBNRPUS26-3)
- GLOBAL DOOR CONTROLS 4 in W x 4 in H Chrome (CP4040-5/8-26D-M)
- GLOBAL DOOR CONTROLS 4 in W x 4.5 in H Silver (CS4540BBRNRP32D-3)
- GLOBAL DOOR CONTROLS 3.5 in W x 3.5 in H Silver (CP3535-5/8-26D-M)
- HAGER Satin Nickel Hinge RCBB184231215EA (34370)
- Global Door Controls Butt Hinges