Shop All Butt Hinges
Global Door Controls
4.5 in W x 4.5 in H Stainless Steel
Mfr # CS4545-32D-M
Zoro # G601861304
product price: $42.19
/pk 3, $14.06/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 4.5 in
- Door Leaf Width 4.5 in
- Finish Stainless Steel
- Material Steel
- Type Door Hinge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # CS4545-32D-M
- Zoro # G601861304
- UPC # 704780181217
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4.5 in |
Door Leaf Width | 4.5 in |
Depth | 0.5 in |
Details
Finish | Stainless Steel |
Material | Steel |
Type | Door Hinge |
Color | Satin Stainless Steel |
Description
Global Steel Hinge features plain bearings for medium to heavy weight doors. Constructed in steel and finished in Satin Stainless Steel, this heavy duty full mortise hinge can be used for standard and heavy weight commercial applications. Full Mortise hinges are designed mainly for new door applications and are applied so as to conceal both leaves. Package of 3. Our goal is to provide innovative, durable, high quality products at exceptional value for your security and peace of mind. Let Global be your choice for door hardware.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Bottom, Flip Up, 2 1/4x3/4x36, Alum (29520084)
- PRIME-LINE 72BLK Snap In Retainer (P 7816)
- TUHOME Juniper Kitchen Island, Four Open Shelves, Two Cabinets, Light Oak/White (IDB7164)
- DELTANA Door Knocker-Viewer, Victorian Rope Satin Nickel (DKV6RU15)
- GLOBAL DOOR CONTROLS 3.5 in W x 3.5 in H Silver (CP3535-5/8-26D-M)
- GLOBAL DOOR CONTROLS 3.5 in W x 3.5 in H Black (CP3535-US19)
- GLOBAL DOOR CONTROLS 4.5 in. x 4 in. Brushed Chrome Plain Bearing Steel Hinge (Set of 3) (CP4540-26D-M)
- GLOBAL DOOR CONTROLS 4 in W x 4.5 in H Oil Rubbed Bronze (CP4540BBRNRP10B-3)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Chrome (CP4545BB-26D-3)
- GLOBAL DOOR CONTROLS 4 in W x 4 in H Bronze (CP4040-US10B)
- MCKINNEY 3 1/2 in W x Prime Coat Five Knuckle Hinge (55315)
- Global Door Controls Door Hinges