Shop All Butt Hinges
Global Door Controls
4.5 in W x 4.5 in H Silver
Mfr # CP4545BBNRP-USP-3
Zoro # G801861203
product price: $16.13
/pk 3, $5.38/ea
$16.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 4.5 in
- Door Leaf Width 4.5 in
- Finish Silver
- Material Steel
- Type Door Hinge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # CP4545BBNRP-USP-3
- Zoro # G801861203
- UPC # 704780179733
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4.5 in |
Door Leaf Width | 4.5 in |
Depth | 0.75 in |
Details
Finish | Silver |
Material | Steel |
Type | Door Hinge |
Color | US Prime |
Description
This model of the Global Door Controls 4.5 in. x 4.5 in. ball bearing non-removable pin steel hinges comes in US prime and is intended to function as a heavy duty commercial grade door hinge. Security Non-Removable Pin for exterior outswing doors prevents the hinges pins removal. For use on metal or wood doors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Lever Lockset, Mechanical, Privacy, Grade 2 (28-65U65 KL 10B)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft. (426SIA-4)
- NU-SET Hasp 4-1/2", Single-Hinge (2707)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 130mm ID, PK2 (ZUSAH4X130)
- GLOBAL DOOR CONTROLS 3.5 in W x 3.5 in H Silver (CP3535-26D)
- GLOBAL DOOR CONTROLS 83 in. Full Mortise Continuous Hinge FM2 Heavy Duty in Duranodic (THI-1183-FM2HD-DU)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Brass (CP4545BBNRPUS3-3)
- GLOBAL DOOR CONTROLS 4 in W x 4 in H Satin Nickel (CP4040-US15-M)
- GLOBAL DOOR CONTROLS 4.5 in. x 4 in. Brushed Chrome Plain Bearing Steel Hinge (Set of 3) (CP4540-26D-M)
- GLOBAL DOOR CONTROLS 4 in W x 4 in H Chrome (CP4040-5/8-26D-M)
- JR PRODUCTS JR Products 70635 Non-Mortise Hinge - Satin Nickel (70635)
- Global Door Controls Door Hinges