Shop All Butt Hinges
Global Door Controls
4.5 in W x 4.5 in H Oil Rubbed Bronze
Mfr # CP4545BBNRP-10B-3
Zoro # G901860960
product price: $13.35
/pk 3, $4.45/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 4.5 in
- Door Leaf Width 4.5 in
- Finish Oil Rubbed Bronze
- Material Steel
- Depth 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # CP4545BBNRP-10B-3
- Zoro # G901860960
- UPC # 704780179719
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4.5 in |
Door Leaf Width | 4.5 in |
Depth | 0.75 in |
Details
Finish | Oil Rubbed Bronze |
Material | Steel |
Color | Silver |
Type | Door Hinge |
Description
This model of the Global Door Controls 4.5 in. x 4.5 in. ball bearing non-removable pin steel hinges comes in oil-rubbed bronze finish and is a heavy duty commercial grade door hinge. Security Non-Removable Pin for exterior outswing doors prevents the hinges pins removal. For use on metal or wood doors. Product sold as a set of three hinges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Sweep, Single Fin, Dark Bronze Alum (199NDKB-84)
- PRIME-LINE 7/8 in. to 1-3/8 in. x 7 ft. Black Vinyl Sliding Screen Door Weatherstrip (Single Pack) (B 660)
- TRIM-LOK Rubber Seal, 86/125" H, 25 ft L, Black (X1899HT-25)
- MARKS USA MARKS -175RAB - Commercial Lever Set - Large Format IC Core for Schlage (LFIC ) - 2 3/4" Backset - 2 (MRK-175RAB-26D-F19)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Silver (CS4545BB-32D-M)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Silver (CS4545BBNRP-32D-3)
- GLOBAL DOOR CONTROLS 4 in W x 4 in H Chrome (CP4040-5/8-26D-M)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Chrome (CP4545BB-26D-3)
- GLOBAL DOOR CONTROLS 3.5 in W x 3.5 in H Brushed Chrome (CP3535-26)
- GLOBAL DOOR CONTROLS 4 in W x 4.5 in H Bronze (CS4540BBRNRP10B-3)
- ZORO SELECT 1/2 in W x 2 3/4 in H Brass Door and Butt Hinge (45-236PB)
- Global Door Controls Door Hinges