Shop All Butt Hinges
Global Door Controls
4.5 in W x 4.5 in H Oil Rubbed Bronze
Mfr # CP4545-US10B-3
Zoro # G901861257
product price: $11.58
/pk 3, $3.86/ea
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 4.5 in
- Door Leaf Width 4.5 in
- Finish Oil Rubbed Bronze
- Material Steel
- Type Door Hinge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # CP4545-US10B-3
- Zoro # G901861257
- UPC # 704780181064
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4.5 in |
Door Leaf Width | 4.5 in |
Depth | 0.5 in |
Details
Finish | Oil Rubbed Bronze |
Material | Steel |
Type | Door Hinge |
Color | Bronze |
Description
The Global Door Controls Oil Rubbed Bronze plain bearing steel commercial steel hinge functions as a full mortise hinge. For use on any standard to heavy weight door applications and features a standard square corner. Hinge is made with two ball bearings for smooth opening and closing action.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Rim Exit Deviceice, 36in Door, Stainless Steel (4701-RIM US32D 36)
- M-D CAULK BACKR ROD 5/8""X20' (71506)
- ZORO SELECT 1 1/2 in W x 72 in H Steel Continuous Hinge (2ZFE4)
- KABA ILCO Key Blank, Brass, Type M10, 4 Pin, PK10 (1092N-M10)
- GLOBAL DOOR CONTROLS 4 in W x 4.5 in H Oil Rubbed Bronze (CP4540BBRNRP10B-3)
- GLOBAL DOOR CONTROLS 3.5 in W x 3.5 in H Nickel (CP3535-US15-M)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Bright Chrome (CP4545BBNRPUS26-3)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Silver (CS4545BBNRP-32D-3)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Oil Rubbed Bronze (CP4545BBNRP-10B-3)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Chrome (CP4545BB-26-3)
- SUGATSUNE Susgatsune P4a323w Stainless Steel Mounting Plate (304B-P4A/32-3W)
- Global Door Controls Door Hinges