Shop All Butt Hinges
Global Door Controls
4.5 in W x 4.5 in H Duronotic
Mfr # CP4545BBNRP-26D-3
Zoro # G801861159
product price: $13.69
/pk 3, $4.56/ea
$13.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Door Leaf Height 4.5 in
- Door Leaf Width 4.5 in
- Finish Duronotic
- Material Metal
- Type Door Hinge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # CP4545BBNRP-26D-3
- Zoro # G801861159
- UPC # 704780179726
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4.5 in |
Door Leaf Width | 4.5 in |
Depth | 0.75 in |
Details
Finish | Duronotic |
Material | Metal |
Type | Door Hinge |
Color | Bronze |
Description
This model of the Global Door Controls 4.5 in. x 4.5 in. ball bearing non-removable pin steel hinges comes in a brushed chrome finish and is intended to function as a heavy duty commercial door hinge. Secure non-removable pin for exterior outswing doors prevents the hinges pins removal. For use on metal or wood doors. Sold as a set of three.
- •Commercial door hinge with fixed pin for added security
- •Made from steel for durability and longevity
- •Square radius, ball bearing - pack of 3
- •Full mortise, commercial hinge
- •Square Corner
- •Installation: template screw hole locations
- •Steel base material with steel pin, non-removable
- •For medium to heavy weight door applications
- •Packed with wood and machine screws (self tapping)
- •ANSI/BHMA standards: conforms to ANSI A8112 for ball bearing
- •Brushed Chrome finish
- •Set of 3 Hinges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alnico Shielded Magnet, 0.14 lb. Pull (10E848)
- ZORO SELECT Bumper, Rubber, Black, 1-7/8"H x 1-7/8"W, PK.5 (1487W-034K)
- LCN Aluminum Magnet SEM7830 (SEM7830AL)
- ZORO SELECT O-Ring, Dash 015, Buna N, 0.07 In., PK100 (1RHC2)
- GLOBAL DOOR CONTROLS 4 in W x 4 in H Satin Nickel (CP4040-US15-M)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Bright Brass (CP4545-US3-M)
- GLOBAL DOOR CONTROLS 4 in W x 4 in H Chrome (CP4040-26D)
- GLOBAL DOOR CONTROLS 4.5 in. x 4 in. Brushed Chrome Plain Bearing Steel Hinge (Set of 3) (CP4540-26D-M)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Gray (CP4545BB-USP-3)
- GLOBAL DOOR CONTROLS 3.5 in W x 3.5 in H Brushed Chrome (CP3535-26)
- FATH Hinge (095K4545F00)
- Global Door Controls Butt Hinges