Shop All Butt Hinges
Global Door Controls
4.5 in W x 4.5 in H Chrome
Mfr # CP4545BB-26D-3
Zoro # G101860807
original price:
$12.95
5% off
new price: $12.29
/pk 3, $4.10/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 4.5 in
- Door Leaf Width 4.5 in
- Finish Chrome
- Material Steel
- Type Door Hinge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # CP4545BB-26D-3
- Zoro # G101860807
- UPC # 704780179672
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4.5 in |
Door Leaf Width | 4.5 in |
Depth | 0.75 in |
Details
Finish | Chrome |
Material | Steel |
Type | Door Hinge |
Color | Brushed Chrome |
Description
This model of the Global Door Controls 4.5 in. x 4.5 in. ball bearing hinges comes in a brushed chrome finish and is for residential or commercial use. For use on wood or metal doors. Standard duty steel commercial grade door hinges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Satin Chrome Bolt FB45826D (FB.10190)
- OOK Hanger Picture Kit 50Pc Asstd (59204)
- PRIMELINE TOOLS Wnd Screen Frames, 3/8x3/4x72", Wht, PK20 (MP14056)
- CODEL DOORS 30" x 84" Primed 1-Panel Interior Shaker Slab Door (2670pri8401)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Gray (CP4545BB-USP-3)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Bright Brass (CP4545-US3-M)
- GLOBAL DOOR CONTROLS 4 in W x 4.5 in H Silver (CS4540BBRNRP32D-3)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Oil Rubbed Bronze (CP4545BBNRP-10B-3)
- GLOBAL DOOR CONTROLS 4 in W x 4 in H Nickel (CP4040-5/8-US15-M)
- GLOBAL DOOR CONTROLS 4 in W x 4 in H Satin Nickel (CP4040-US15-M)
- DELTANA Satin Nickel Door and Butt Hinge (S44R5BB15)
- Global Door Controls Door Hinges