Shop All Butt Hinges
Global Door Controls
4.5 in W x 4.5 in H Chrome
Mfr # CP4545BB-26-3
Zoro # G101860753
product price: $15.04
/pk 3, $5.01/ea
$15.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 4.5 in
- Door Leaf Width 4.5 in
- Finish Chrome
- Material Steel
- Color Bright Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # CP4545BB-26-3
- Zoro # G101860753
- UPC # 704780179665
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4.5 in |
Door Leaf Width | 4.5 in |
Depth | 0.75 in |
Details
Finish | Chrome |
Material | Steel |
Color | Bright Chrome |
Type | Door Hinge |
Description
This model of the Global Door Controls 4.5 in. x 4 in. ball bearing steel hinges comes in a bright chrome finish. The hinges is a standard duty, steel commercial grade door hinges. For aluminum frame store front doors. Product sold in a pack of three.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Key Ring Cable Lock 5PK (35664)
- DELTANA Extended Lip Strike Plate, 2-1/2" Overall Satin Nickel (SPE250U15)
- SAFETY TECHNOLOGY INTERNATIONAL Cabinet, Metal, 15-1/4Lx11-1/4Hx4-5/16W (STI-EM111504)
- MSI White And Black 12 In. X 12 In. Matte Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0498)
- GLOBAL DOOR CONTROLS 4.5 in. x 4 in. Brushed Chrome Plain Bearing Steel Hinge (Set of 3) (CP4540-26D-M)
- GLOBAL DOOR CONTROLS 83 in. Full Mortise Continuous Hinge FM2 Heavy Duty in Duranodic (THI-1183-FM2HD-DU)
- GLOBAL DOOR CONTROLS 4 in W x 4 in H Chrome (CP4040-26D)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Brass (CP4545-USP-M)
- GLOBAL DOOR CONTROLS 3.5 in W x 3.5 in H Nickel (CP3535-US15-M)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Silver (CS4545BB-32D-M)
- HAGER Satin Nickel Hinge RCBB184231215EA (34370)
- Global Door Controls Butt Hinges