Shop All Butt Hinges
Global Door Controls
4.5 in W x 4.5 in H Bronze
Mfr # CP4545BB-US10B-3
Zoro # G501860810
product price: $12.65
/pk 3, $4.22/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 4.5 in
- Door Leaf Width 4.5 in
- Finish Bronze
- Material Steel
- Type Door Hinge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # CP4545BB-US10B-3
- Zoro # G501860810
- UPC # 704780179689
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4.5 in |
Door Leaf Width | 4.5 in |
Depth | 0.75 in |
Details
Finish | Bronze |
Material | Steel |
Type | Door Hinge |
Color | Oil Rubbed Bronze |
Description
This model of the Global Door Controls 4.5 in. x 4.5 in. ball bearing hinges comes in an oil-rubbed bronze finish and is for residential or commercial use. For use on wood or metal doors. Standard duty steel commercial grade door hinges. Product sold as a set of three hinges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Electric Strike, 24VDC, H.Duty, Fail Secure, Mortise Locksets (6223 24V US32D CON)
- STERLING SEAL & SUPPLY 014 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL014X250)
- TOUGH GUY Access Door, Flush, Fire Rated, 12x12In (5YL98)
- SCHLAGE Matte Black Privacy Knob Lockset, Siena (F40 SIE 622)
- GLOBAL DOOR CONTROLS 4 in W x 4 in H Chrome (CP4040-5/8-26D-M)
- GLOBAL DOOR CONTROLS 4 in W x 4.5 in H Silver (CP4540BBRNRP26D-3)
- GLOBAL DOOR CONTROLS 3.5 in W x 3.5 in H Bronze (CP3535-5/8-10B)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Brass (CP4545-USP-M)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Chrome (CP4545BB-26-3)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Oil Rubbed Bronze (CP4545-US10B-3)
- LAMP 1-27/64" W x 2-33/64" H polished Lift-Off Hinge (KN-64R/SS)
- Global Door Controls Door Hinges