Shop All Butt Hinges
Global Door Controls
4.5 in W x 4.5 in H Bright Brass
Mfr # CP4545-US3-M
Zoro # G501860797
product price: $15.63
/pk 3, $5.21/ea
$15.63
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Door Leaf Height 4.5 in
- Door Leaf Width 4.5 in
- Finish Bright Brass
- Material Steel
- Type Door Hinge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # CP4545-US3-M
- Zoro # G501860797
- UPC # 704780157687
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4.5 in |
Door Leaf Width | 4.5 in |
Depth | 0.5 in |
Details
Finish | Bright Brass |
Material | Steel |
Type | Door Hinge |
Color | Brass |
Description
This plain bearing commercial steel hinge functions as a full mortise hinge. Made with 2-ball bearings for smooth opening and closing action. Comes in a bright bass finish.
- •Commercial door hinge for interior and exterior applications
- •Made from steel for durability and longevity
- •Square radius, plain bearing removable pin - pack of 3
- •Full mortise, commercial hinge
- •Square Corner
- •Template included to designate screw hole location
- •For medium to heavy weight door applications
- •Steel base material with non-rising steel pin, removable
- •ANSI/BHMA standards: conforms to ANSI A8133 for Plain bearing
- •Bright Brass finish
- •Sold in pack of 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFAIR PRODUCTS 4x10' Gutter Seal Roll (GSL410)
- ALTRONIX Power Supply 12VDC Or 24VDC @ 6A (AL600ULXB)
- EKENA MILLWORK 2 1/4"H x 2 1/4"P x 3 1/4"F x 94 1/2"L Jefferson Traditional Smooth Crown Moulding (MLD02X02X03JE)
- DESIGNS OF DISTINCTION 3/4" Shallow Double Bead Tambour - White Oak (12"W x 48"L) (011248102WK1)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Chrome (CP4545BB-26-3)
- GLOBAL DOOR CONTROLS 3.5 in W x 3.5 in H Black (CP3535-US19)
- GLOBAL DOOR CONTROLS 3.5 in W x 3.5 in H Brushed Chrome (CP3535-26)
- GLOBAL DOOR CONTROLS 4 in W x 4 in H Satin Chrome (CP4545-26D-3)
- GLOBAL DOOR CONTROLS 4 in W x 4.5 in H Oil Rubbed Bronze (CP4540BBRNRP10B-3)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Silver (CS4545BBNRP-32D-3)
- NATIONAL HARDWARE HINGE OR BRZ RC 12PK3.5"" (N612-062)
- Global Door Controls Door Hinges