Shop All Butt Hinges
Global Door Controls
4.5 in W x 4.5 in H Brass
Mfr # CP4545BB-US3-3
Zoro # G401860873
$16.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Door Leaf Height 4.5 in
- Door Leaf Width 4.5 in
- Finish Brass
- Material Steel
- Depth 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Door Controls
- MFR # CP4545BB-US3-3
- Zoro # G401860873
- UPC # 704780179696
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4.5 in |
Door Leaf Width | 4.5 in |
Depth | 0.75 in |
Details
Finish | Brass |
Material | Steel |
Color | Bright Brass |
Type | Door Hinge |
Description
This model of the Global Door Controls 4.5 in. x 4.5 in. ball bearing hinges comes in a bright brass finish and is for residential or commercial use. For use on wood or metal doors. Standard duty steel commercial door hinge.
- •Commercial door hinge for interior and exterior applications
- •Made from solid steel for durability and longevity
- •Square radius, ball bearing removable pin - pack of 3
- •Full mortise, commercial hinge
- •Square Corner
- •Installation: template screw hole locations
- •Steel base material with non-rising steel pin, removable
- •For medium to heavy weight door applications
- •Packed with wood and machine screws (self tapping)
- •ANSI/BHMA standards: conforms to ANSI A8112 for ball bearing
- •Bright Brass finish
- •Set of 3 Hinges
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Jamb Stretcher 2 Piece Set (59-52)
- WRS Pivot Bar 2 1/2"-Fix Silverline Windows, Used Spiral Balance Shoes (02-866-4)
- ERIEZ Magnetic Grate, Rare Earth, 8Lx8Wx1 1/2In (135663P)
- ROCKWOOD Pull Plate, Round, Antimicrobial, 3 1/2 x15 (122 X 70C.28)
- GLOBAL DOOR CONTROLS 3.5 in W x 3.5 in H Silver (CP3535-5/8-26D-M)
- GLOBAL DOOR CONTROLS 4 in W x 4.5 in H Bronze (CS4540BBRNRP10B-3)
- GLOBAL DOOR CONTROLS 4 in W x 4 in H Bronze (CP4040-US10B)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Brass (CP4545-USP-M)
- GLOBAL DOOR CONTROLS 4 in W x 4.5 in H Oil Rubbed Bronze (CP4540BBRNRP10B-3)
- GLOBAL DOOR CONTROLS 3.5 in W x 3.5 in H Black (CP3535-US19)
- ZORO SELECT 5 in W x 5 in H Stainless steel Door and Butt Hinge (3AGC4)
- Global Door Controls Door Hinges