Shop All Spring Hinges
Global Door Controls
4 in. x 4 in. Brushed Chrome Steel Spring Hinge with 5/8 in. Radius (Set of 3)
Mfr # CPS4040-5/8-US15-3
Zoro # G001860679
$19.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Hinge Type Door Hinge
- Material Steel
- Finish Nickel
- Frame Leaf Width 4 in
- Frame Leaf Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Door Controls
- MFR # CPS4040-5/8-US15-3
- Zoro # G001860679
- UPC # 704780185932
- Country of Origin China
- Category Spring Hinges
Dimensions
Frame Leaf Width | 4 in |
Frame Leaf Height | 4 in |
Details
Door Hinge Type | Door Hinge |
Material | Steel |
Finish | Nickel |
Description
The Global Door Controls 4 in. x 4 in. satin nickel residential steel hinges functions as a full mortise single acting spring hinges. Recommended for use where automatic self-closing of a door is required. This 3 knuckled hinges is adjustable and the spring tension can be increased or decreased by using included adjusting tool. For maximum versatility use 3 hinges on required opening. Full spring tension may not be required on all hinges but allows for greater adjustment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Solid Brass Padlock Keyed Alike, Keyed Alike, Standard Shackle, Hardened Steel Shackle (55036)
- SPEC Compression Spring, Stainless Steel, PK10, C04200351500S (C04200351500S)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KA-2402)
- BRASS ACCENTS Ravenna Knocker 6-7/8" Antique Brass (A03-K4018-609)
- GLOBAL DOOR CONTROLS 4 in. x 4 in. Brushed Chrome Steel Spring Hinge with 5/8 in. Radius (Set of 3) (CPS4040-5/8-26D-3)
- GLOBAL DOOR CONTROLS 4.5 in. x 4.5 in. Brushed Chrome Steel Spring Hinge (Set of 3) (CPS4545-26D-3)
- GLOBAL DOOR CONTROLS 4.5 in. x 4.5 in. Satin Brass Steel Spring Hinge (Set of 3) (CPS4545-US4-3)
- GLOBAL DOOR CONTROLS 4.5 in. x 4 in. Satin Nickel Full Mortise Spring With Non-Removable Pin Squared Hinge - Set of 2 (CPS4540-US15-M)
- GLOBAL DOOR CONTROLS 3.5 in. x 3.5 in. Bright Brass Steel Spring Hinge (Set of 3) (CPS3535-US3-3)
- GLOBAL DOOR CONTROLS 3.5 in. x 3.5 in. Satin Brass Steel Spring Hinge with 5/8 in. Radius (Set of 2) (CPS3535-R-US4-M)
- DELTANA Bright Brass Spring Hinge (DASH95U3)
- Global Door Controls Spring Hinges