Shop All Spring Hinges
Global Door Controls
4 in. x 4 in. Brushed Chrome Steel Spring Hinge with 5/8 in. Radius (Set of 3)
Mfr # CPS4040-5/8-26D-3
Zoro # G701860702
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Hinge Type Door Hinge
- Material Steel
- Finish Chrome
- Frame Leaf Width 4 in
- Frame Leaf Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Door Controls
- MFR # CPS4040-5/8-26D-3
- Zoro # G701860702
- UPC # 704780192107
- Country of Origin China
- Category Spring Hinges
Dimensions
Frame Leaf Width | 4 in |
Frame Leaf Height | 4 in |
Details
Door Hinge Type | Door Hinge |
Material | Steel |
Finish | Chrome |
Description
The Global Door Controls 4 in. x 4 in. brushed chrome residential steel hinges functions as a full mortise single acting spring hinges. Recommended for use where automatic self-closing of a door is required. This 3 knuckled hinges is adjustable and the spring tension can be increased or decreased by using included adjusting tool. For maximum versatility use 3 hinges on required opening. Full spring tension may not be required on all hinges but allows for greater adjustment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN MFG DOOR PULL 1-5/8"" BLK IRN (APFBP)
- ZORO SELECT O-Ring, Dash 215, Buna N, 0.13 In., PK100 (1RHG7)
- PEMKO Fire Seal, 18 ft., Gray, Intumescent (HSS2000-18)
- NELSON SHIMS Nelson Wood Shims NW42 12 Wood Shim; 12 in. - Pack of 42 (NW42 12)
- GLOBAL DOOR CONTROLS 4.5 in. x 4.5 in. Polished Chrome Steel Spring Hinge (Set of 3) (CPS4545-US26-3)
- GLOBAL DOOR CONTROLS 4.5 in. x 4 in. Satin Nickel Full Mortise Spring With Non-Removable Pin Squared Hinge - Set of 2 (CPS4540-US15-M)
- GLOBAL DOOR CONTROLS 4.5 in. x 4.5 in. Satin Brass Steel Spring Hinge (Set of 3) (CPS4545-US4-3)
- GLOBAL DOOR CONTROLS 3.5 in. x 3.5 in. Brushed Chrome Steel Spring Hinge with 5/8 in. Radius (Set of 2) (CPS3535-5/8-26D-M)
- GLOBAL DOOR CONTROLS 3.5 in. x 3.5 in. Satin Brass Steel Spring Hinge with 5/8 in. Radius (Set of 2) (CPS3535-R-US4-M)
- GLOBAL DOOR CONTROLS 4.5 in. x 4.5 in. Brushed Chrome Steel Spring Hinge (Set of 3) (CPS4545-26D-3)
- DELTANA Antique Brass Spring Hinge (DASH95U5)
- Global Door Controls Spring Hinges