Shop All Spring Hinges
Global Door Controls
4 in. x 4 in. Bright Brass Steel Spring Hinge (Set of 2)
Mfr # CPS4040-US3-M
Zoro # G901861035
product price: $20.34
/pk 2, $10.17/ea
$20.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Hinge Type Door Hinge
- Material Steel
- Finish Brass
- Frame Leaf Width 4 in
- Frame Leaf Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # CPS4040-US3-M
- Zoro # G901861035
- UPC # 704780172444
- Country of Origin China
- Category Spring Hinges
Dimensions
Frame Leaf Width | 4 in |
Frame Leaf Height | 4 in |
Details
Door Hinge Type | Door Hinge |
Material | Steel |
Finish | Brass |
Description
The Global Door Controls full mortise single acting spring hinge in Bright Brass. Recommended for use where automatic self-closing of a door is required. This 3 knuckled hinges is adjustable and the spring tension can be increased or decreased by using included adjusting tool. Full spring tension may not be required on all hinges but allows for greater adjustment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Solid Brass Vintage Door Knob Spindle Set, 2-3/16 In. Outside Diameter, Brass Single Pack (E 2297)
- ADFORS 60 in. W X 100 ft. L Bronze Copper Insect Screen Cloth (FCS9460-M)
- GENESIS Gs08-0425Md10-049 Gas Spring (GSS 6556UU)
- REV-A-SHELF Rev-A-Shelf - 15-Inch Chrome Soft Close Blind Corner 4 Shelf Slide Out Kitchen Cabinet Organizer (5PSP-15SC-CR)
- GLOBAL DOOR CONTROLS 3.5 in. x 3.5 in. Brushed Chrome Steel Spring Hinge with 5/8 in. Radius (Set of 2) (CPS3535-5/8-26D-M)
- GLOBAL DOOR CONTROLS 4.5 in. x 4.5 in. Satin Brass Steel Spring Hinge (Set of 3) (CPS4545-US4-3)
- GLOBAL DOOR CONTROLS 4.5 in. x 4.5 in. Polished Chrome Steel Spring Hinge (Set of 3) (CPS4545-US26-3)
- GLOBAL DOOR CONTROLS 4 in. x 4 in. Satin Nickel Steel Spring Hinge with 5/8 in. Radius (CPS4040-5/8-US15-M)
- GLOBAL DOOR CONTROLS 4.5 in. x 4 in. Satin Nickel Full Mortise Spring With Non-Removable Pin Squared Hinge - Set of 2 (CPS4540-US15-M)
- GLOBAL DOOR CONTROLS 4.5 in. x 4.5 in. Oil Rubbed Bronze Steel Spring Hinge (Set of 3) (CPS4545-10B-3)
- DELTANA Oil Rubbed Bronze Spring Hinge (DSH4R510B)
- Global Door Controls Door Hinges