Shop All Butt Hinges
Global Door Controls
4 in W x 4.5 in H Silver
Mfr # CS4540BBRNRP32D-3
Zoro # G201861193
product price: $42.77
/pk 3, $14.26/ea
$42.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 4.5 in
- Door Leaf Width 4 in
- Material Stainless Steel
- Color Satin Stainless Steel
- Depth 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Door Controls
- MFR # CS4540BBRNRP32D-3
- Zoro # G201861193
- UPC # 704780179658
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4.5 in |
Door Leaf Width | 4 in |
Depth | 0.75 in |
Details
Finish | Silver |
Material | Stainless Steel |
Color | Satin Stainless Steel |
Type | Door Hinge |
Description
This model of the Global Door Controls 4.5 in. x 4 in. ball bearing non-removable pin stainless steel hinges has 5/32 in. radius corners and comes in a satin stainless steel finish. The hinges is classified as a heavy duty solid stainless steel commercial grade door hinges. For use with metal or wood doors. Packaged with both wood and machine screws. Product sold as a set of three hinges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 1 in. Wafer Type Sliding Diecast Door Cylinder Lock Single Pack (E 2005)
- TOUGH GUY Access Door, Aesthetic, 12x12In (16M210)
- COMMAND Strip Mount Refill 6Lg White (17023P)
- ABUS Security Chain, Square, L 2 Ft, W 5/8 In (14KS Chain & Sleeve 2')
- GLOBAL DOOR CONTROLS 4 in W x 4.5 in H Bronze (CS4540BBRNRP10B-3)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Brass (CP4545BB-US3-3)
- GLOBAL DOOR CONTROLS 4 in W x 4 in H Chrome (CP4040-5/8-26D-M)
- GLOBAL DOOR CONTROLS 4 in W x 4 in H Satin Nickel (CP4040-US15-M)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Gray (CP4545BB-USP-3)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Brass (CP4545BBNRPUS3-3)
- DIABLO Hinge Mort Rtr Bit 1/2"D (DR16560)
- Global Door Controls Butt Hinges